Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8

  • Mfr # 303B-15.75-95-D952

  • Zoro # G3550461


product price: $301.99
/ea
Free Shipping & Returns

Key Features

No. of Drawers
4
Compartments per Drawer
12
Removable Dividers
No
Number of Removable Dividers
0
Drawer Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303B-15.75-95-D952
Zoro #
G3550461
UPC #
714334000376
Country of Origin
United States

Dimensions

Drawer Width
18 in
Drawer Depth
12 in
Drawer Height
3 in
Width of Cabinet
20 1/4 in
Depth of Cabinet
15 3/4 in
Height of Cabinet
14 3/4 in
Cabinet Depth
15-3/4"
Cabinet Width
20-3/8"
Cabinet Height
14-7/8"
Overall Width
20 3/8 in
Compartment Width
18 in
Overall Height
14 7/8 in
Overall Depth
15 3/4 in
Box Width
20 3/8 in
Box Depth
12 in
Compartment HxWxD
3 in x 18 in x 12 in
Box Height
3 in

Details

Item
Sliding Drawer Cabinet
No. of Drawers
4
Compartments per Drawer
12
Removable Dividers
No
Number of Removable Dividers
0
Color
Gray
Item - Compartmented Drawer Cabinets
Sliding Drawer Cabinet
Number of Drawers
4
Finish
Powder Coated
Load Capacity
300 lb (75 lb per Drawer)
Includes
Heavy Duty Bearing Slides
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Material
Prime Cold Rolled Steel
Cabinet Material
Steel
Number of Compartments
48
Cabinet Color
Gray
Duty Rating
Heavy Duty
Slide Type
Bearing
Frame Assembled
Assembled
Number of Boxes
4
Box Handle Material
Steel
Stackable
Yes
Number of Dividers
0
Includes Dividers
No
Box Handle Type
Pull
Number of Compartments per Box
12
Overall Load Capacity
300 lb
Cabinet Finish
Powder Coated
Load Capacity per Slide
75 lb

Description

Sliding Drawer Cabinet, Box Width 20 3/8 in, Compartment HxWxD 3 in x 18 in x 12 in, Frame Assembled Assembled, Slide Type Bearing, Box Height 3 in, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 48, Overall Depth 15 3/4 in, Overall Height 14 7/8 in, Overall Width 20 3/8 in, Stackable Yes, Box Depth 12 in, Box Handle Material Steel, Box Handle Type Pull, Cabinet Finish Powder Coated, Cabinet Material Steel, Compartment Width 18 in, Includes Dividers No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.