Zoro Homepage

Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8

  • Mfr # 303B-15.75-95

  • Zoro # G3536714


product price: $182.99
/ea
Free Shipping & Returns

Key Features

No. of Drawers
4
Removable Dividers
No
Number of Removable Dividers
0
Drawer Width
18 in
Drawer Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303B-15.75-95
Zoro #
G3536714
UPC #
714334054065
Country of Origin
United States

Dimensions

Drawer Width
18 in
Drawer Depth
12 in
Drawer Height
3 in
Width of Cabinet
20 1/4 in
Depth of Cabinet
15 3/4 in
Height of Cabinet
14 3/4 in
Cabinet Height
14-7/8"
Cabinet Depth
15-3/4"
Cabinet Width
20-3/8"
Overall Width
20 3/8 in
Overall Depth
15 3/4 in
Overall Height
14 7/8 in
Fits Box Width
18 in
Fits Box Height
3 in
Fits Box Depth
12 in

Details

Item
Sliding Drawer Cabinet Frame
No. of Drawers
4
Removable Dividers
No
Number of Removable Dividers
0
Color
Gray
Item - Compartmented Drawer Cabinets
Sliding Drawer Cabinet Frame
Includes
Heavy Duty Bearing Slides
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Material
Prime Cold Rolled Steel
Finish
Powder Coated
Load Capacity
300 lb (75 lb per Drawer)
Number of Drawers
4 (Not Included)
Cabinet Material
Steel
Cabinet Color
Gray
For Number of Boxes
4
Frame Material
Steel
Stackable
Yes
Overall Load Capacity
300 lb
Load Capacity per Slide
75 lb
Frame Assembled
Assembled
Slide Type
Bearing
Frame Finish
Powder Coated

Description

Sliding Drawer Cabinet Frame, Frame Assembled Assembled, Slide Type Bearing, Cabinet Color Gray, Fits Box Depth 12 in, Fits Box Height 3 in, Fits Box Width 18 in, For Number of Boxes 4, Load Capacity per Slide 75 lb, Overall Depth 15 3/4 in, Overall Height 14 7/8 in, Overall Width 20 3/8 in, Cabinet Material Steel, Overall Load Capacity 300 lb, Stackable Yes, Frame Finish Powder Coated, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.