Drawer Cabinet, 15-3/4 x 20 x 15 In

  • Mfr # 303-17-S1157

  • Zoro # G0284435


product price: $128.99
/ea
Free Shipping & Returns

Key Features

No. of Drawers
4
Removable Dividers
No
Number of Removable Dividers
0
Drawer Width
18 in
Drawer Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303-17-S1157
Zoro #
G0284435
UPC #
714334056601
Country of Origin
United States

Dimensions

Drawer Width
18 in
Drawer Depth
12 in
Drawer Height
3 in
Width of Cabinet
20 in
Depth of Cabinet
15 3/4 in
Height of Cabinet
15 in
Cabinet Height
15"
Cabinet Depth
15-3/4"
Cabinet Width
20"
Overall Width
20 in
Overall Height
15 in
Overall Depth
15 3/4 in
Fits Box Width
18 in
Fits Box Height
3 in
Fits Box Depth
12 in

Details

Item
Sliding Drawer Cabinet Frame
No. of Drawers
4
Removable Dividers
No
Number of Removable Dividers
0
Color
Red
Material
Steel
Finish - Cabinets
Powder Coated
Number of Drawers
4 (Not Included)
Item - Compartmented Drawer Cabinets
Sliding Drawer Cabinet Frame
Includes
Friction Slides
Load Capacity
180 lb (40 lb per Cradle)
Material - Cabinets
Steel
Finish
Powder Coated
Cabinet Material
Steel
Cabinet Color
Red
Stackable
Yes
For Number of Boxes
4
Load Capacity per Slide
40 lb
Slide Type
Glide
Overall Load Capacity
180 lb
Frame Material
Steel
Frame Finish
Powder Coated
Frame Assembled
Assembled

Description

If you need a tool cabinet that is durable and offers great storage space, the Durham MFG 303-17-S1157 Drawer Cabinet Frame is the perfect solution. This drawer cabinet has four cradles that can hold up to 180 lb each. It features a powder coated steel finish for durability and rust resistance. The sliding drawers have an 18 in. width, 12 in. depth, and 3 in. height. With its strong construction and ability to store a lot of tools, this drawer cabinet frame will be your new favourite item at work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.