Drawer Cabinet, 15-3/4 x 20 x 15 In

  • Mfr # 303-95-D944

  • Zoro # G2766127


product price: $202.99
/ea
Free Shipping & Returns

Key Features

No. of Drawers
4
Compartments per Drawer
4 to 13
Removable Dividers
Yes
Number of Removable Dividers
36
Drawer Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-95-D944
Zoro #
G2766127
UPC #
714334018074
Country of Origin
United States

Dimensions

Drawer Width
18 in
Drawer Depth
12 in
Drawer Height
3 in
Width of Cabinet
20 in
Depth of Cabinet
15 3/4 in
Height of Cabinet
15 in
Cabinet Height
15"
Cabinet Depth
15-3/4"
Cabinet Width
20"
Overall Height
15 in
Overall Depth
15 3/4 in
Overall Width
20 in
Box Width
18 in
Box Depth
12 in
Box Height
3 in

Details

Item
Sliding Drawer Cabinet
No. of Drawers
4
Compartments per Drawer
4 to 13
Removable Dividers
Yes
Number of Removable Dividers
36
Color
Gray
Material
Prime Cold Rolled Steel
Item - Compartmented Drawer Cabinets
Sliding Drawer Cabinet
Number of Drawers
4
Load Capacity
180 lb (40 lb per Cradle)
Includes
Friction Slides
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Finish
Powder Coated
Cabinet Color
Gray
Cabinet Material
Steel
Number of Compartments
16
Frame Assembled
Assembled
Load Capacity per Slide
40 lb
Cabinet Finish
Powder Coated
Number of Boxes
4
Slide Type
Glide
Stackable
Yes
Overall Load Capacity
180 lb
Number of Dividers
9

Description

Sliding Drawer Cabinet, Box Width 18 in, Frame Assembled Assembled, Slide Type Glide, Box Height 3 in, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 16, Overall Depth 15 3/4 in, Overall Height 15 in, Overall Width 20 in, Stackable Yes, Box Depth 12 in, Cabinet Finish Powder Coated, Cabinet Material Steel, Load Capacity per Slide 40 lb, Number of Dividers 9, Overall Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.