Shop DURHAM MFG

Drop-Gate Security Box Truck, 3,600 lb Capacity, 30 1/2 in W x 66 1/2 in L x 46 1/4 in H, 1 Shelves

  • Mfr # 3STDGT-EX3060-6PU-95
  • Zoro # G9936613

product price: 
$
986.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
46 1/4 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3STDGT-EX3060-6PU-95
Zoro #
G9936613
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Drop-Gate Security Box Truck
Features
Fold Down Side, Hinged Top Cover
Finish
Powder Coated
Includes
Padlock Hasp
Gauge
14 ga
Caster Material
Polyurethane
Caster Type
(2) Swivel, (2) Rigid
Number of Shelves
1
Caster Wheel Type
Standard
Handle Type
Flat
Lid/Cover Type
Hinged Lid
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Number of Sides
3
Side Panel Construction
Expanded Metal
Caster Wheel/Tread Material
Polyurethane
Lip Style
Flush
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Mounting Location
Standard
Caster Core Material
Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
46 1/4 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Caster Width
2 in
Shelf Width
30"
Shelf Length
60 in
Mesh Size
3/4 x 1-1/2"
Caster Dia.
6"
Caster Wheel Dia.
6 in
Overall LxWxH
66 1/2 in x 30 1/2 in x 46 1/4 in
Wire Rope Length
66 1/2 in
Length
66 1/2 in
Fits Chest Size
Fold Down Side, Hinged Top Cover

Description

Security Box Truck, Load Capacity 3,600 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 46 1/4 in, Overall Length 66 1/2 in, Overall Width 30 1/2 in, Handle Type Flat, Lid/Cover Type Hinged Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.