Dual-Side-Access Welded Mesh Security Cart with Louvered Panels, 2,000 lb Capacity, 24 in W x
Mfr # PJ-2448-LP-95
Zoro # G9861564
product price: $999.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJ-2448-LP-95
Zoro #
G9861564
UPC #
714334055123
Country of Origin
Mexico
Dimensions
Overall Height
36 in
Overall Length
48 in
Overall Width
24 in
Caster Width
2 in
Mesh Size
3/4 in x 1-1/2 in
Caster Dia.
6"
Shelf Length
48 in
Shelf Width
24 in
Caster Wheel Dia.
6 in
Overall LxWxH
48 inx24 inx36 in
Caster Wheel Width
2 in
Shelf LxW
48 inx24 in
Description
Dual-Side-Access Welded Mesh Security Cart with Louvered Panels, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 1, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Phenolic, Caster Brake Type No Brake Included, Locking System Lock and Key, Gauge 14 ga, Handle Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.