Zoro Homepage

Durham Heavy Duty Bearing Rack, For Large Compartment Boxes, Fits Four Boxes

  • Mfr # 303B-15.75-95

  • Zoro # G708654656


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Drawer Width
20-3/8
Drawer Depth
15-3/4
Drawer Height
14-7/8
Color
Gray
Material - Cabinets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303B-15.75-95
Zoro #
G708654656
UPC #
714334054065
Country of Origin
United States

Dimensions

Drawer Width
20-3/8
Drawer Depth
15-3/4
Drawer Height
14-7/8

Details

Item
Compartment Box Rack
Color
Gray
Material - Cabinets
Steel

Description

Sturdy construction using prime cold-rolled steel. Each cradle holds up to 75 lbs. Cradle extends beyond the opening of the unit when in the open position reducing the chance of drawer covers closing when not intended. Positive closure feature keeps trays from sliding out unintentionally. Punched holes for easy installation of locking hinge locking hinge not included. Slides can be replaced. Modular with standard base and slide rack. Durable gray powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.