DURHAM Slide Cabinet - 20x15-3/4x14-1/2- 4-Drawer Cabinet

  • Mfr # 303-95

  • Zoro # G108647760


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Drawer Width
20
Drawer Depth
15-3/4
Drawer Height
15
Color
Gray
Material - Cabinets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-95
Zoro #
G108647760
UPC #
714334303958
Country of Origin
United States

Dimensions

Drawer Width
20
Drawer Depth
15-3/4
Drawer Height
15

Details

Item
Compartment Box Rack
Color
Gray
Material - Cabinets
Steel

Description

DURHAM Slide Cabinet - 20x15-3/4x14-1/2- 4-Drawer CabinetLarge 4-drawer cabinet with sliding rack. 20Wx15-3/4Dx15H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.