Zoro Homepage

Durham Steel Scoop Compartment Box, 12 Compartment, 13-3/8x9-1/4x2

  • Mfr # 211-95

  • Zoro # G608610783


product price: $34.89
/ea
Sold in multiples of 6 for $209.34

Key Features

Material
Steel
Cabinet Color
Gray
Overall Height
2 in
Overall Width
13-3/8 in
Overall Depth
9/1/2004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-95
Zoro #
G608610783
UPC #
714334211956
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
13-3/8 in
Overall Depth
9/1/2004

Details

Item
Compartment Box
Material
Steel
Cabinet Color
Gray

Description

Prime cold rolled steel outer shell. High impact styrene insert. Compartments have scooped bottoms to make part removal easy. Full piano hinge on cover provides rigidity. Positive pull-down catch keeps cover tightly closed to prevent part migration. Handle allows for easy transport. Durable gray powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.