Shop DURHAM MFG

Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, 2 Shelves

  • Mfr # EPTT183625PO95
  • Zoro # G2252139

product price: 
$
194.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
42 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTT183625PO95
Zoro #
G2252139
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,400 lb
Item
Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame
Wheel Type
5" x 1-1/2" Polyolefin
Handle Type
Raised
Number of Shelves
2
Handle Included
Yes
Capacity per Shelf
700 lb
Electrical Included
No
Caster Material
Polyolefin
Assembled/Unassembled
Assembled
Utility Cart Shelf Style
Tubular
Non-Marking
Yes
Gauge
14 ga
Cart Shelf Style
Tubular
Distance Between Shelves
17-3/8 in
Includes
Raised Offset Handle
Utility Cart Item
Flat Tube Platform Truck
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Brake
Number of Compartments
0
Distance Between Top and Middle Shelf
17-3/8"
Number of Drawers
0
Construction
Welded Steel
Type
2 Shelf
Includes Electrical Outlets
No
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyolefin
Caster/Wheel Mounting Location
Standard
Lip Style
Flush
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Shelf Adjustability
Fixed
Caster Mounting Type
Plate
Method of Construction
Welded
Caster Wheel Tread Type/Material
Standard Polyolefin
Platform Surface
Smooth
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
42 1/2 in
Overall Width
24 1/2 in
Shelf Width
18 in
Caster Width
1 1/4 in
Top Shelf Height
27 in
Shelf Length
36 in
Handle Height
41 in
Caster Dia.
5 in
Overall LxWxH
42 1/2 in x 24 1/2 in x 39 in
Caster Wheel Dia.
5 in
Shelf LxW
36 in x 18 in
Caster Wheel Width
1 1/4 in
Top Shelf Lip Height
1 in
Wire Rope Length
43 in
Length
43 in

Description

Utility Cart, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 43 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 18 in, Includes Raised Offset Handle, Handle Height 41 in, Top Shelf Height 27 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.