Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Shelf, Accessory, 24"x48"x60"

  • Mfr # 5014-3S-95

  • Zoro # G0327868


product price: $1,123.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Finish
Powder Coated
Number of Shelves
3
Width
48"
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5014-3S-95
Zoro #
G0327868
UPC #
714334015820
Country of Origin
Mexico

Dimensions

Width
48"
Depth
24"

Details

Item
Enclosed Shelf,Accessory,24"x48"x60"
Color
Gray
Finish
Powder Coated
Number of Shelves
3
Gauge
12 ga.

Description

Enclosed Shelf,Accessory,24 In.x48 In.x60 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.