Extra-Heavy Duty Bin Cabinet, 36 in W, 36 in H, 24" D, 48 Bins

  • Mfr # DC-243636-48-2S-95

  • Zoro # G3472765


product price: $832.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
36 in
Duty Rating
Extra-Heavy Duty
Number of Bins
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-243636-48-2S-95
Zoro #
G3472765
UPC #
714334021715
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
36 in
Bin Depth
5 in
Bin Height
3 in
Bin Width
4 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Door Shelf W x D
12 in x 4 in
Overall Cabinet Width
36"
Cabinet Shelf W x D
35-3/4 in x 16-3/8 in
Small Door Bin H x W x D
4" x 5" x 3"
Height of Cabinet
36 in
Overall Cabinet Height
36"
Shelf Depth
16 3/8 in
Shelf Width
35 3/4 in
Bin HxWxD
(48) 4 in x 5 in x 3 in
Shelf WxD
35 3/4 in x 16 3/8 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
48
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Total Number of Shelves
2
Cabinet Door Type
Standard
Number of Cabinet Shelves
2
Total Number of Bins
48
Assembled/Unassembled
Assembled
Total Number of Door Bins
48
Cabinet Shelf Capacity
900 lb
Cabinet Style
Combination Bin/Shelves
Locking Points
3 Points
Bins per Cabinet
0
Bin Material
Polypropylene
Method of Construction
Welded
Bins per Door
48
Door Type
Deep Box
Total Number of Drawers
0
Door Shelf Capacity
25 lb
Finish - Cabinets
Powder Coated
Number of Drawers
0
Material - Cabinets
Steel
Cabinet Locking Mechanism
Keyed
Bin Color
Yellow
Number of Door Shelves
6
Locking Cabinet
Yes
Cabinet Type
Bins/Shelves
Wall Mounted/Stand Alone
Stand Alone
Cabinet Handle Style
Swing
Finish
Powder Coated
Cabinet Color
Gray
Bin Cabinet Door Style
Deep/Louvered Panel
Gauge
14 ga.
Item - Bin Cabinets
Bin Cabinet
Lock Type
3 pt. Locking System
Mobile/Stationary
Stationary
Bin Cabinet Style
Louvered Panel/Shelving Combination Bin
Cabinet Strength Rating
Heavy Duty
Material
Steel
Includes
Keys
Load Capacity per Shelf
1,250 lb
Mobility
Stationary
Shelf Adjustment Increments
4 in
Cabinet Storage Components
Bins, Shelves
Shelf Adjustability
(2) Adjustable
Base Type
Frame
Cabinet Material
Steel
Bin Louvered Panel Location
Door
Number of Door Bins
48
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Includes Keys
Yes
Number of Cabinet Bins
0

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (48) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 48, Number of Cabinet Bins 0, Number of Door Bins 48, Number of Shelves 2, Overall Depth 24 in, Overall Height 36 in, Overall Width 36 in, Bin Depth 5 in, Bin Height 3 in, Bin Louvered Panel Location Door, Bin Material Polypropylene, Bin Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.