Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 14 Bins

  • Mfr # 3602-BLP-14-2S-1795

  • Zoro # G3465029


product price:  $1,130.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602-BLP-14-2S-1795
Zoro #
G3465029
UPC #
714334018395
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Bin Depth
(12) 15 in, (2) 15 in
Bin Height
(12) 7 in, (2) 7 in
Bin Width
(12) 8 in, (2) 16 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
36 in
Height of Cabinet
72 in
Depth of Cabinet
18 in
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in
Panel Material Thickness
14 ga
Shelf Width
35 3/4 in
Shelf WxD
35 3/4 in x 16 3/8 in
Shelf Depth
16 3/8 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
14
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Bins per Door
0
Cabinet Type
Industrial
Item - Bin Cabinets
Bin Cabinet
Lock Type
3 pt. Keyed
Total Number of Drawers
0
Gauge
14
Door Type
Solid
Bin Cabinet Door Style
Standard
Bin Material
Polypropylene
Number of Door Shelves
0
Total Number of Shelves
2
Material - Cabinets
Steel
Bins per Cabinet
14
Cabinet Shelf Capacity
900 lb
Finish
Powder Coated
Cabinet Handle Style
Swing
Cabinet Locking Mechanism
Keyed
Cabinet Strength Rating
Heavy Duty
Method of Construction
Welded
Bin Color
Red
Mobile/Stationary
Stationary
Locking Points
3 Points
Number of Cabinet Shelves
2
Material
Steel
Finish - Cabinets
Powder Coated
Total Number of Door Bins
0
Wall Mounted/Stand Alone
Stand Alone
Total Number of Bins
14
Assembled/Unassembled
Assembled
Bin Cabinet Style
Louvered Panel/Shelving
Locking Cabinet
Yes
Cabinet Color
Gray
Base Type
Frame
Cabinet Storage Components
Bins, Shelves
Frame Assembled
Assembled
Load Capacity per Shelf
1,250 lb
Shelf Adjustment Increments
4 in
Number of Door Bins
0
Bin Louvered Panel Location
Door
Number of Cabinet Bins
14
Mobility
Stationary
Cabinet Material
Steel
Shelf Adjustability
(2) Adjustable
Cabinet Finish
Powder Coated

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 14, Number of Cabinet Bins 14, Number of Door Bins 0, Number of Shelves 2, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Louvered Panel Location Door, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.