Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 15 Bins

  • Mfr # EMDC36182S15B5295

  • Zoro # G3464995


product price: $983.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC36182S15B5295
Zoro #
G3464995
UPC #
714334020015
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Bin Depth
11 in
Bin Height
5 in
Bin Width
6 in
Large Cabinet Bin H x W x D
6" x 11" x 5"
Height of Cabinet
72 in
Depth of Cabinet
18 in
Width of Cabinet
36 in
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Shelf Depth
16 3/8 in
Panel Material Thickness
14 ga
Bin HxWxD
(15) 6 in x 11 in x 5 in
Shelf WxD
35 3/4 in x 16 3/8 in
Shelf Width
35 3/4 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
15
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Lock Type
3 pt. Keyed
Assembled/Unassembled
Assembled
Bins per Cabinet
15
Wall Mounted/Stand Alone
Stand Alone
Total Number of Drawers
0
Method of Construction
Welded
Bins per Door
0
Locking Cabinet
Yes
Total Number of Bins
15
Cabinet Type
Industrial
Gauge
14
Bin Material
Polypropylene
Cabinet Locking Mechanism
Keyed
Mobile/Stationary
Stationary
Locking Points
3 Points
Item - Bin Cabinets
Bin Cabinet
Bin Cabinet Door Style
Ventilated
Cabinet Shelf Capacity
900 lb
Bin Cabinet Style
Louvered Panel/Shelving
Total Number of Door Bins
0
Total Number of Shelves
2
Door Type
Ventilated
Cabinet Strength Rating
Heavy Duty
Number of Cabinet Shelves
2
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Cabinet Handle Style
Swing
Number of Door Shelves
0
Material
Steel
Finish
Powder Coated
Bin Color
Blue
Includes
Keys
Cabinet Color
Gray
Mobility
Stationary
Bin Louvered Panel Location
Cabinet Back
Cabinet Material
Steel
Cabinet Storage Components
Bins, Shelves
Number of Cabinet Bins
15
Shelf Adjustment Increments
4 in
Number of Door Bins
0
Frame Assembled
Assembled
Base Type
Frame
Includes Keys
Yes
Load Capacity per Shelf
1,250 lb
Cabinet Finish
Powder Coated
Shelf Adjustability
(2) Adjustable

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (15) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 15, Number of Cabinet Bins 15, Number of Door Bins 0, Number of Shelves 2, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, Bin Height 5 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polypropylene, Bin Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.