Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 18 Bins

  • Mfr # EMDC-361872-18B-2S-1795

  • Zoro # G3465835


product price:  $1,056.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMDC-361872-18B-2S-1795
Zoro #
G3465835
UPC #
714334018852
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Bin Depth
(12) 15 in, (6) 15 in
Bin Height
(12) 7 in, (6) 7 in
Bin Width
(12) 8 in, (6) 16 in
Height of Cabinet
72 in
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
36 in
Depth of Cabinet
18 in
Shelf WxD
35 3/4 in x 16 3/8 in
Shelf Width
35 3/4 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Shelf Depth
16 3/8 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
18
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Total Number of Shelves
2
Locking Points
3 Points
Lock Type
3 pt. Keyed
Wall Mounted/Stand Alone
Stand Alone
Total Number of Drawers
0
Material
Steel
Bins per Door
0
Gauge
14
Assembled/Unassembled
Assembled
Number of Cabinet Shelves
2
Material - Cabinets
Steel
Door Type
Ventilated
Locking Cabinet
Yes
Cabinet Handle Style
Swing
Mobile/Stationary
Stationary
Cabinet Type
Ventilated
Cabinet Strength Rating
Heavy Duty
Item - Bin Cabinets
Bin Cabinet
Finish
Powder Coated
Method of Construction
Welded
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Locking Mechanism
Keyed
Finish - Cabinets
Powder Coated
Cabinet Shelf Capacity
900 lb
Bin Color
Red
Total Number of Door Bins
0
Bins per Cabinet
18
Bin Material
Polypropylene
Bin Cabinet Door Style
Ventilated
Number of Door Shelves
0
Total Number of Bins
18
Includes
Keys
Cabinet Color
Gray
Load Capacity per Shelf
1,250 lb
Frame Assembled
Assembled
Shelf Adjustability
(2) Adjustable
Includes Keys
Yes
Mobility
Stationary
Bin Louvered Panel Location
Cabinet Back
Cabinet Storage Components
Bins, Shelves
Base Type
Frame
Cabinet Finish
Powder Coated
Number of Door Bins
0
Cabinet Material
Steel
Number of Cabinet Bins
18
Shelf Adjustment Increments
4 in

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 2, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.