Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 18 Bins

  • Mfr # EMDC-361872-18B-2S-5295

  • Zoro # G2681211


product price:  $1,056.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC-361872-18B-2S-5295
Zoro #
G2681211
UPC #
714334018906
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Bin Depth
(12) 15 in, (6) 15 in
Bin Height
(12) 7 in, (6) 7 in
Bin Width
(12) 8 in, (6) 16 in
Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Panel Material Thickness
14 ga
Shelf WxD
35 3/4 in x 16 3/8 in
Shelf Depth
16 3/8 in
Shelf Width
35 3/4 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
18
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
2
Cabinet Shelf Capacity
900 lb
Bin Color
Blue
Locking Cabinet
Yes
Cabinet Strength Rating
Heavy Duty
Bin Cabinet Style
Louvered Panel/Shelving
Bin Material
Polypropylene
Number of Door Shelves
0
Bin Cabinet Door Style
Ventilated
Material - Cabinets
Steel
Item - Bin Cabinets
Bin Cabinet
Bins per Cabinet
18
Gauge
14
Finish - Cabinets
Powder Coated
Locking Points
3 Points
Total Number of Drawers
0
Total Number of Shelves
2
Bins per Door
0
Cabinet Type
Ventilated
Material
Steel
Method of Construction
Welded
Finish
Powder Coated
Cabinet Handle Style
Swing
Wall Mounted/Stand Alone
Stand Alone
Total Number of Bins
18
Assembled/Unassembled
Assembled
Mobile/Stationary
Stationary
Door Type
Ventilated
Total Number of Door Bins
0
Lock Type
3 pt. Keyed
Includes
Keys
Cabinet Color
Gray
Mobility
Stationary
Frame Assembled
Assembled
Base Type
Frame
Cabinet Storage Components
Bins, Shelves
Includes Keys
Yes
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Number of Cabinet Bins
18
Number of Door Bins
0
Shelf Adjustability
(2) Adjustable
Shelf Adjustment Increments
4 in
Bin Louvered Panel Location
Cabinet Back
Load Capacity per Shelf
1,250 lb

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 2, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.