Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 18 Bins

  • Mfr # EMDC-361872-18B-2S-95

  • Zoro # G3465826


product price:  $1,056.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC-361872-18B-2S-95
Zoro #
G3465826
UPC #
714334017084
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Bin Depth
(12) 15 in, (6) 15 in
Bin Height
(12) 7 in, (6) 7 in
Bin Width
(12) 8 in, (6) 16 in
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Width of Cabinet
36 in
Height of Cabinet
72 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Depth of Cabinet
18 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
14 ga
Shelf WxD
35 3/4 in x 16 3/8 in
Shelf Depth
16 3/8 in
Shelf Width
35 3/4 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
18
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Bin Cabinet Door Style
Ventilated
Cabinet Type
Ventilated
Material - Cabinets
Steel
Material
Steel
Assembled/Unassembled
Assembled
Mobile/Stationary
Stationary
Wall Mounted/Stand Alone
Stand Alone
Bins per Cabinet
18
Bin Color
Yellow
Total Number of Drawers
0
Number of Cabinet Shelves
2
Bins per Door
0
Finish - Cabinets
Powder Coated
Locking Points
3 Points
Item - Bin Cabinets
Bin Cabinet
Total Number of Bins
18
Lock Type
3 pt. Keyed
Cabinet Handle Style
Swing
Method of Construction
Welded
Bin Cabinet Style
Louvered Panel/Shelving
Door Type
Ventilated
Finish
Powder Coated
Gauge
14
Locking Cabinet
Yes
Total Number of Door Bins
0
Number of Door Shelves
0
Cabinet Locking Mechanism
Keyed
Bin Material
Polypropylene
Cabinet Strength Rating
Heavy Duty
Total Number of Shelves
2
Cabinet Shelf Capacity
900 lb
Includes
Keys
Cabinet Color
Gray
Load Capacity per Shelf
1,250 lb
Cabinet Material
Steel
Shelf Adjustability
(2) Adjustable
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Includes Keys
Yes
Base Type
Frame
Bin Louvered Panel Location
Cabinet Back
Cabinet Storage Components
Bins, Shelves
Number of Door Bins
0
Shelf Adjustment Increments
4 in
Number of Cabinet Bins
18
Mobility
Stationary

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 2, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.