Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 30 Bins

  • Mfr # EMDC-361872-30B-95

  • Zoro # G2200725


product price:  $1,194.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC-361872-30B-95
Zoro #
G2200725
UPC #
714334017053
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Width of Cabinet
36 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Bin HxWxD
(12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
30
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Total Number of Drawers
0
Number of Cabinet Shelves
0
Total Number of Bins
30
Material - Cabinets
Steel
Wall Mounted/Stand Alone
Stand Alone
Cabinet Strength Rating
Heavy Duty
Finish - Cabinets
Powder Coated
Bin Cabinet Style
Louvered Panel
Cabinet Handle Style
Swing
Finish
Powder Coated
Locking Points
3 Points
Cabinet Locking Mechanism
Keyed
Gauge
14
Locking Cabinet
Yes
Mobile/Stationary
Stationary
Cabinet Type
Ventilated
Number of Door Shelves
0
Lock Type
3 pt. Keyed
Bins per Cabinet
30
Total Number of Door Bins
0
Bin Material
Polypropylene
Method of Construction
Welded
Total Number of Shelves
0
Bins per Door
0
Bin Cabinet Door Style
Ventilated
Bin Color
Yellow
Material
Steel
Assembled/Unassembled
Assembled
Door Type
Ventilated
Item - Bin Cabinets
Bin Cabinet
Includes
Keys
Cabinet Color
Gray
Mobility
Stationary
Number of Cabinet Bins
30
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Number of Door Bins
0
Cabinet Storage Components
Bins
Includes Keys
Yes
Frame Assembled
Assembled
Base Type
Frame

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 30, Number of Cabinet Bins 30, Number of Door Bins 0, Number of Shelves 0, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.