Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins
Mfr # 3602-BLP-36-1795
Zoro # G2200521
product price: $1,156.99
/eaKey Features
Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3602-BLP-36-1795
Zoro #
G2200521
UPC #
714334018494
Country of Origin
Mexico
Dimensions
Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Bin Depth
(12) 15 in, (18) 11 in, (6) 15 in
Bin Height
(12) 7 in, (18) 5 in, (6) 7 in
Bin Width
(12) 8 in, (18) 6 in, (6) 16 in
Overall Cabinet Depth
18"
Overall Cabinet Height
72"
Height of Cabinet
72 in
Depth of Cabinet
18 in
Width of Cabinet
36 in
Overall Cabinet Width
36"
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Bin HxWxD
(12) 8 in x 15 in x 7 in, (18) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
14 ga
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (18) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 36, Number of Cabinet Bins 36, Number of Door Bins 0, Number of Shelves 0, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.