Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins

  • Mfr # 3602-BLP-36-95

  • Zoro # G1827519


product price:  $1,156.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602-BLP-36-95
Zoro #
G1827519
UPC #
714334010870
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Bin Depth
(12) 15 in, (18) 11 in, (6) 15 in
Bin Height
(12) 7 in, (18) 5 in, (6) 7 in
Bin Width
(12) 8 in, (18) 6 in, (6) 16 in
Width of Cabinet
36 in
Depth of Cabinet
18 in
Overall Cabinet Width
36"
Height of Cabinet
72 in
Overall Cabinet Depth
18"
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Overall Cabinet Height
72"
Panel Material Thickness
14 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (18) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
36
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Cabinet Locking Mechanism
Keyed
Total Number of Drawers
0
Assembled/Unassembled
Assembled
Cabinet Type
Industrial
Wall Mounted/Stand Alone
Stand Alone
Finish - Cabinets
Powder Coated
Total Number of Bins
36
Gauge
14
Material
Steel
Method of Construction
Welded
Bins per Door
0
Door Type
Solid
Bins per Cabinet
36
Total Number of Door Bins
0
Total Number of Shelves
0
Finish
Powder Coated
Bin Cabinet Style
Louvered Panel
Mobile/Stationary
Stationary
Bin Material
Polypropylene
Cabinet Strength Rating
Heavy Duty
Item - Bin Cabinets
Bin Cabinet
Locking Points
3 Points
Bin Cabinet Door Style
Louvered Panel
Lock Type
3 pt. Keyed
Cabinet Handle Style
Swing
Bin Color
Yellow
Number of Cabinet Shelves
0
Material - Cabinets
Steel
Locking Cabinet
Yes
Number of Door Shelves
0
Includes
Keys
Cabinet Color
Gray
Frame Assembled
Assembled
Mobility
Stationary
Cabinet Finish
Powder Coated
Number of Door Bins
0
Cabinet Storage Components
Bins
Includes Keys
Yes
Number of Cabinet Bins
36
Base Type
Frame
Cabinet Material
Steel
Bin Louvered Panel Location
Door and Cabinet Back

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (18) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 36, Number of Cabinet Bins 36, Number of Door Bins 0, Number of Shelves 0, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.