Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 45 Bins

  • Mfr # EMDC361845B1795

  • Zoro # G2200348


product price: $1,146.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC361845B1795
Zoro #
G2200348
UPC #
714334020046
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Bin Depth
11 in
Bin Height
5 in
Bin Width
6 in
Large Cabinet Bin H x W x D
6" x 11" x 5"
Height of Cabinet
72 in
Depth of Cabinet
18 in
Width of Cabinet
36 in
Bin HxWxD
(45) 6 in x 11 in x 5 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
45
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Bins per Cabinet
45
Total Number of Bins
45
Material
Steel
Bin Color
Red
Number of Cabinet Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Cabinet Type
Industrial
Locking Points
3 Points
Door Type
Ventilated
Item - Bin Cabinets
Bin Cabinet
Number of Door Shelves
0
Bin Cabinet Style
Louvered Panel
Total Number of Door Bins
0
Assembled/Unassembled
Assembled
Bins per Door
0
Finish - Cabinets
Powder Coated
Total Number of Drawers
0
Mobile/Stationary
Stationary
Gauge
14
Method of Construction
Welded
Bin Material
Polypropylene
Material - Cabinets
Steel
Bin Cabinet Door Style
Ventilated
Total Number of Shelves
0
Cabinet Strength Rating
Heavy Duty
Finish
Powder Coated
Lock Type
3 pt. Keyed
Cabinet Locking Mechanism
Keyed
Locking Cabinet
Yes
Cabinet Handle Style
Swing
Includes
Keys
Cabinet Color
Gray
Frame Assembled
Assembled
Base Type
Frame
Cabinet Finish
Powder Coated
Number of Cabinet Bins
45
Cabinet Material
Steel
Number of Door Bins
0
Cabinet Storage Components
Bins
Mobility
Stationary
Includes Keys
Yes

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (45) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 45, Number of Cabinet Bins 45, Number of Door Bins 0, Number of Shelves 0, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, Bin Height 5 in, Bin Material Polypropylene, Bin Width 6 in, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.