Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 0 Bins

  • Mfr # DC36-4S12DS-95

  • Zoro # G9936516


product price: $1,377.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC36-4S12DS-95
Zoro #
G9936516
UPC #
714334010016
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Cabinet Shelf W x D
36 in x 18 in
Height of Cabinet
72 in
Depth of Cabinet
24 in
Door Shelf W x D
18 in x 4 in
Width of Cabinet
36 in
Shelf WxD
(2) 35 3/4 in x 16 3/8 in, (6) 12 in x 4 in
Shelf Width
12 in, 35 3/4 in
Shelf Depth
4 in, 16 3/8 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
0
Color
Gray
Number of Shelves
4
Item
Bin Cabinet
Item - Bin Cabinets
Bin Cabinet
Total Number of Shelves
16
Total Number of Door Bins
0
Bins per Cabinet
0
Material - Cabinets
Steel
Locking Points
3 Points
Bin Cabinet Style
Shelving
Total Number of Bins
0
Door Shelf Capacity
25 lb
Cabinet Shelf Capacity
1,250 lb
Gauge
14
Number of Door Shelves
12
Total Number of Drawers
0
Mobile/Stationary
Stationary
Finish
Powder Coated
Method of Construction
Welded
Bins per Door
0
Number of Cabinet Shelves
4
Cabinet Strength Rating
Heavy Duty
Locking Cabinet
Yes
Cabinet Locking Mechanism
Keyed
Material
Welded Steel
Cabinet Handle Style
Swing
Assembled/Unassembled
Assembled
Includes
(12) Door Shelves, (2) Keys, (4) Adjustable Shelves
Bin Cabinet Door Style
Deep/Louvered Panel/Shelves
Finish - Cabinets
Powder Coated
Door Type
Deep Box
Lock Type
Keyed
Cabinet Color
Gray
Load Capacity per Shelf
1,250 lb
Shelf Adjustability
(4) Adjustable
Number of Cabinet Bins
0
Number of Keys
4
Includes Keys
Yes
Frame Assembled
Assembled
Number of Doors
2
Shelf Adjustment Increments
4 in
Door Locking Points
3
Base Type
Frame
Cabinet Storage Components
Shelves
Number of Door Bins
0
Bin Louvered Panel Location
Door
Door Handle Type
Swing
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Mobility
Stationary

Description

Bin Cabinet, Base Type Frame, Cabinet Color Gray, Cabinet Storage Components Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 0, Number of Cabinet Bins 0, Number of Door Bins 0, Number of Shelves 16, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Louvered Panel Location Door, Door Handle Type Swing, Lock Type Keyed, Shelf Adjustability (4) Adjustable, Shelf Depth 4 in, 16 3/8 in, Shelf Width 12 in, 35 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.