Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 15 Bins

  • Mfr # EMDC36242S15B5295

  • Zoro # G3464977


product price: $1,229.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC36242S15B5295
Zoro #
G3464977
UPC #
714334020091
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
11 in
Bin Height
5 in
Bin Width
6 in
Cabinet Shelf W x D
35-1/2 in x 21-3/8 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
6" x 11" x 5"
Height of Cabinet
72 in
Shelf Depth
21 3/8 in
Bin HxWxD
(15) 6 in x 11 in x 5 in
Panel Material Thickness
14 ga
Shelf WxD
35 3/4 in x 21 3/8 in
Shelf Width
35 3/4 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
15
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Method of Construction
Welded
Bin Color
Blue
Bin Material
Polypropylene
Bin Cabinet Style
Louvered Panel/Shelving
Total Number of Drawers
0
Mobile/Stationary
Stationary
Total Number of Bins
15
Bin Cabinet Door Style
Ventilated
Cabinet Type
Industrial
Cabinet Shelf Capacity
900 lb
Locking Cabinet
Yes
Total Number of Shelves
2
Locking Points
3 Points
Material
Steel
Door Type
Ventilated
Bins per Cabinet
15
Item - Bin Cabinets
Bin Cabinet
Wall Mounted/Stand Alone
Stand Alone
Number of Cabinet Shelves
2
Number of Door Shelves
0
Lock Type
3 pt. Keyed
Total Number of Door Bins
0
Gauge
14
Cabinet Locking Mechanism
Keyed
Finish
Powder Coated
Cabinet Handle Style
Swing
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Heavy Duty
Bins per Door
0
Includes
Keys
Cabinet Color
Gray
Cabinet Finish
Powder Coated
Shelf Adjustment Increments
4 in
Shelf Adjustability
(2) Adjustable
Cabinet Storage Components
Bins, Shelves
Bin Louvered Panel Location
Cabinet Back
Includes Keys
Yes
Base Type
Frame
Cabinet Material
Steel
Number of Cabinet Bins
15
Frame Assembled
Assembled
Number of Door Bins
0
Mobility
Stationary
Load Capacity per Shelf
1,000 lb

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (15) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 15, Number of Cabinet Bins 15, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, Bin Height 5 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polypropylene, Bin Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.