Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 15 Bins

  • Mfr # EMDC36242S15B95

  • Zoro # G3464968


product price: $1,229.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC36242S15B95
Zoro #
G3464968
UPC #
714334043960
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
11 in
Bin Height
5 in
Bin Width
6 in
Depth of Cabinet
18 in
Width of Cabinet
36 in
Cabinet Shelf W x D
35-1/2 in x 21-3/8 in
Height of Cabinet
72 in
Large Cabinet Bin H x W x D
6" x 11" x 5"
Shelf Width
35 3/4 in
Shelf WxD
35 3/4 in x 21 3/8 in
Bin HxWxD
(15) 6 in x 11 in x 5 in
Shelf Depth
21 3/8 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
15
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Total Number of Door Bins
0
Number of Cabinet Shelves
2
Bin Material
Polypropylene
Total Number of Shelves
2
Material - Cabinets
Steel
Total Number of Bins
15
Method of Construction
Welded
Wall Mounted/Stand Alone
Stand Alone
Number of Door Shelves
0
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
Assembled/Unassembled
Assembled
Cabinet Locking Mechanism
Keyed
Cabinet Type
Industrial
Item - Bin Cabinets
Bin Cabinet
Lock Type
3 pt. Keyed
Material
Steel
Bin Cabinet Door Style
Ventilated
Finish
Powder Coated
Gauge
14
Door Type
Ventilated
Cabinet Handle Style
Swing
Total Number of Drawers
0
Bin Cabinet Style
Louvered Panel/Shelving
Bins per Door
0
Locking Points
3 Points
Bins per Cabinet
15
Bin Color
Yellow
Cabinet Shelf Capacity
900 lb
Cabinet Strength Rating
Heavy Duty
Mobile/Stationary
Stationary
Includes
Keys
Cabinet Color
Gray
Includes Keys
Yes
Number of Door Bins
0
Shelf Adjustability
(2) Adjustable
Cabinet Material
Steel
Load Capacity per Shelf
1,000 lb
Shelf Adjustment Increments
4 in
Base Type
Frame
Cabinet Storage Components
Bins, Shelves
Bin Louvered Panel Location
Cabinet Back
Mobility
Stationary
Number of Cabinet Bins
15
Frame Assembled
Assembled
Cabinet Finish
Powder Coated

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (15) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 15, Number of Cabinet Bins 15, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, Bin Height 5 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polypropylene, Bin Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.