Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 30 Bins

  • Mfr # EMDC-362472-30B-5295

  • Zoro # G2200707


product price:  $1,171.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC-362472-30B-5295
Zoro #
G2200707
UPC #
714334020725
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Bin HxWxD
(12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
30
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Item - Bin Cabinets
Bin Cabinet
Number of Cabinet Shelves
0
Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Bins per Door
0
Finish - Cabinets
Powder Coated
Cabinet Type
Ventilated
Locking Cabinet
Yes
Material - Cabinets
Steel
Number of Door Shelves
0
Material
Steel
Bin Color
Blue
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Heavy Duty
Gauge
14
Wall Mounted/Stand Alone
Stand Alone
Total Number of Bins
30
Bin Cabinet Door Style
Ventilated
Method of Construction
Welded
Cabinet Handle Style
Swing
Lock Type
3 pt. Keyed
Locking Points
3 Points
Total Number of Shelves
0
Total Number of Door Bins
0
Bin Material
Polypropylene
Bins per Cabinet
30
Bin Cabinet Style
Louvered Panel
Mobile/Stationary
Stationary
Door Type
Ventilated
Total Number of Drawers
0
Includes
Keys
Cabinet Color
Gray
Cabinet Storage Components
Bins
Base Type
Frame
Number of Door Bins
0
Cabinet Finish
Powder Coated
Includes Keys
Yes
Number of Cabinet Bins
30
Mobility
Stationary
Cabinet Material
Steel
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 30, Number of Cabinet Bins 30, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.