Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 30 Bins

  • Mfr # EMDC-362472-30B-95

  • Zoro # G2200698


product price: $1,171.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC-362472-30B-95
Zoro #
G2200698
UPC #
714334017015
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Height of Cabinet
72 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
36 in
Depth of Cabinet
24 in
Bin HxWxD
(12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
30
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Number of Door Shelves
0
Locking Cabinet
Yes
Method of Construction
Welded
Cabinet Locking Mechanism
Keyed
Finish
Powder Coated
Total Number of Drawers
0
Locking Points
3 Points
Lock Type
3 pt. Keyed
Total Number of Bins
30
Cabinet Type
Ventilated
Bin Color
Yellow
Door Type
Ventilated
Total Number of Door Bins
0
Bins per Cabinet
30
Wall Mounted/Stand Alone
Stand Alone
Number of Cabinet Shelves
0
Bins per Door
0
Material
Steel
Bin Material
Polypropylene
Assembled/Unassembled
Assembled
Mobile/Stationary
Stationary
Finish - Cabinets
Powder Coated
Bin Cabinet Style
Louvered Panel
Cabinet Handle Style
Swing
Item - Bin Cabinets
Bin Cabinet
Cabinet Strength Rating
Heavy Duty
Material - Cabinets
Steel
Gauge
14
Total Number of Shelves
0
Bin Cabinet Door Style
Ventilated
Includes
Keys
Cabinet Color
Gray
Frame Assembled
Assembled
Cabinet Storage Components
Bins
Cabinet Material
Steel
Number of Cabinet Bins
30
Cabinet Finish
Powder Coated
Number of Door Bins
0
Mobility
Stationary
Base Type
Frame
Includes Keys
Yes

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 30, Number of Cabinet Bins 30, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.