Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins

  • Mfr # 3501524RDR-1795

  • Zoro # G2200628


product price:  $1,573.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3501524RDR-1795
Zoro #
G2200628
UPC #
714334017879
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 11 in, (36) 5 in, (4) 15 in
Bin Height
(12) 5 in, (36) 3 in, (4) 7 in
Bin Width
(12) 6 in, (36) 4 in, (4) 8 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7"
Door Shelf W x D
12 in x 4 in
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Inside Drawer H x W x D
(2) 3 in x 28-13/16 in x 14-11/16 in, (1) 5 in x 28-13/16 in x 14-11/16 in, (1) 6 in x 28-13/16 in x 14-11/16 in
Small Door Bin H x W x D
3" x 4" x 5"
Height of Cabinet
72 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Drawer Depth
14 3/4 in
Bin HxWxD
(12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in
Shelf WxD
35 3/4 in x 16 3/8 in
Drawer HxWxD
(2) 2 in x 28 13/16 in x 14 11/16 in, (1) 4 in x 28 13/16 in x 14 11/16 in, (1) 5 in x 28 13/16 in x 14 11/16 in
Shelf Width
35 3/4 in
Drawer Width
28 7/8 in
Drawer Height
2 in, 4 in, 5 in
Shelf Depth
16 3/8 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
52
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Number of Cabinet Shelves
1
Bins per Door
36
Cabinet Strength Rating
Heavy Duty
Total Number of Bins
52
Gauge
14
Wall Mounted/Stand Alone
Stand Alone
Bin Cabinet Door Style
Louvered Panel/Shelves
Cabinet Handle Style
Swing
Finish - Cabinets
Powder Coated
Cabinet Shelf Capacity
900 lb
Cabinet Locking Mechanism
Keyed
Locking Points
3 Points
Material
Steel
Mobile/Stationary
Stationary
Bin Cabinet Style
Combination Drawer
Bin Color
Red
Bins per Cabinet
16
Locking Cabinet
Yes
Item - Bin Cabinets
Bin Cabinet
Total Number of Drawers
4
Door Type
Flush
Bin Material
Polypropylene
Drawer Capacity
250 lb
Cabinet Type
Industrial
Lock Type
3 pt. Keyed
Method of Construction
Welded
Number of Door Shelves
12
Assembled/Unassembled
Assembled
Material - Cabinets
Steel
Total Number of Door Bins
36
Finish
Powder Coated
Total Number of Shelves
13
Cabinet Color
Gray
Number of Drawers
4
Cabinet Material
Steel
Number of Cabinet Bins
16
Cabinet Finish
Powder Coated
Bin Style
Combination Drawer
Load Capacity per Shelf
1,250 lb
Number of Door Bins
36
Base Type
Frame
Cabinet Storage Components
Bins, Drawers, Shelves
Shelf Adjustability
Adjustable
Frame Assembled
Assembled
Mobility
Stationary

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Flush, Drawer Height 2 in, 4 in, 5 in, Drawer Width 28 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 52, Number of Cabinet Bins 16, Number of Door Bins 36, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.