Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins

  • Mfr # 3501524RDR-95

  • Zoro # G1827537


product price: $1,573.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3501524RDR-95
Zoro #
G1827537
UPC #
714334010733
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 11 in, (36) 5 in, (4) 15 in
Bin Height
(12) 5 in, (36) 3 in, (4) 7 in
Bin Width
(12) 6 in, (36) 4 in, (4) 8 in
Width of Cabinet
36 in
Small Door Bin H x W x D
3" x 4" x 5"
Depth of Cabinet
24 in
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Height of Cabinet
72 in
Inside Drawer H x W x D
(2) 3 in x 28-13/16 in x 14-11/16 in, (1) 5 in x 28-13/16 in x 14-11/16 in, (1) 6 in x 28-13/16 in x 14-11/16 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7"
Door Shelf W x D
12 in x 4 in
Drawer Depth
14 3/4 in
Shelf Width
35 3/4 in
Panel Material Thickness
14 ga
Drawer HxWxD
(2) 2 in x 28 13/16 in x 14 11/16 in, (1) 4 in x 28 13/16 in x 14 11/16 in, (1) 5 in x 28 13/16 in x 14 11/16 in
Drawer Height
2 in, 4 in, 5 in
Bin HxWxD
(12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in
Drawer Width
28 7/8 in
Shelf WxD
35 3/4 in x 16 3/8 in
Shelf Depth
16 3/8 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
52
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Bin Cabinet Door Style
Louvered Panel/Shelves
Number of Cabinet Shelves
1
Bin Color
Yellow
Material - Cabinets
Steel
Total Number of Drawers
4
Assembled/Unassembled
Assembled
Wall Mounted/Stand Alone
Stand Alone
Bin Cabinet Style
Combination Drawer
Material
Steel
Item - Bin Cabinets
Bin Cabinet
Number of Door Shelves
12
Mobile/Stationary
Stationary
Drawer Capacity
250 lb
Bin Material
Polypropylene
Finish
Powder Coated
Total Number of Bins
52
Cabinet Locking Mechanism
Keyed
Lock Type
3 pt. Keyed
Locking Points
3 Points
Method of Construction
Welded
Gauge
14
Cabinet Shelf Capacity
900 lb
Total Number of Shelves
13
Bins per Cabinet
16
Cabinet Strength Rating
Heavy Duty
Cabinet Handle Style
Swing
Finish - Cabinets
Powder Coated
Bins per Door
36
Total Number of Door Bins
36
Locking Cabinet
Yes
Cabinet Type
Industrial
Door Type
Flush
Number of Drawers
4
Cabinet Color
Gray
Mobility
Stationary
Number of Door Bins
36
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Number of Cabinet Bins
16
Base Type
Frame
Shelf Adjustability
Adjustable
Cabinet Storage Components
Bins, Drawers, Shelves
Bin Style
Combination Drawer
Load Capacity per Shelf
1,250 lb

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Flush, Drawer Height 2 in, 4 in, 5 in, Drawer Width 28 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 52, Number of Cabinet Bins 16, Number of Door Bins 36, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.