Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins

  • Mfr # 3501584RDR-1795

  • Zoro # G2200600


product price:  $1,560.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3501584RDR-1795
Zoro #
G2200600
UPC #
714334017916
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(18) 11 in, (36) 5 in, (4) 15 in
Bin Height
(18) 5 in, (36) 3 in, (4) 7 in
Bin Width
(18) 6 in, (36) 4 in, (4) 8 in
Small Door Bin H x W x D
3" x 4" x 5"
Height of Cabinet
72 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7"
Inside Drawer H x W x D
(2) 3 in x 28-13/16 in x 14-11/16 in, (1) 5 in x 28-13/16 in x 14-11/16 in, (1) 6 in x 28-13/16 in x 14-11/16 in
Width of Cabinet
36 in
Door Shelf W x D
12 in x 4 in
Drawer Depth
14 3/4 in
Bin HxWxD
(12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in
Shelf WxD
35 3/4 in x 16 3/8 in
Drawer Width
28 7/8 in
Panel Material Thickness
14 ga
Shelf Depth
16 3/8 in
Shelf Width
35 3/4 in
Drawer HxWxD
(2) 2 in x 28 13/16 in x 14 11/16 in, (1) 4 in x 28 13/16 in x 14 11/16 in, (1) 5 in x 28 13/16 in x 14 11/16 in
Drawer Height
2 in, 4 in, 5 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
58
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Gauge
14
Material - Cabinets
Steel
Cabinet Type
Industrial
Item - Bin Cabinets
Bin Cabinet
Cabinet Shelf Capacity
900 lb
Cabinet Handle Style
Swing
Number of Cabinet Shelves
1
Bin Color
Red
Lock Type
3 pt. Keyed
Number of Door Shelves
12
Total Number of Drawers
4
Mobile/Stationary
Stationary
Bin Cabinet Style
Combination Drawer
Bins per Cabinet
22
Total Number of Bins
58
Material
Steel
Door Type
Flush
Bin Cabinet Door Style
Louvered Panel/Shelves
Drawer Capacity
250 lb
Cabinet Locking Mechanism
Keyed
Cabinet Strength Rating
Heavy Duty
Total Number of Door Bins
36
Bin Material
Polypropylene
Finish
Powder Coated
Total Number of Shelves
13
Assembled/Unassembled
Assembled
Locking Cabinet
Yes
Method of Construction
Welded
Wall Mounted/Stand Alone
Stand Alone
Bins per Door
36
Finish - Cabinets
Powder Coated
Locking Points
3 Points
Number of Drawers
4
Cabinet Color
Gray
Bin Style
Combination Drawer
Cabinet Material
Steel
Base Type
Frame
Cabinet Finish
Powder Coated
Load Capacity per Shelf
1,250 lb
Mobility
Stationary
Frame Assembled
Assembled
Number of Cabinet Bins
22
Cabinet Storage Components
Bins, Drawers, Shelves
Shelf Adjustability
Adjustable
Number of Door Bins
36

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Flush, Drawer Height 2 in, 4 in, 5 in, Drawer Width 28 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 58, Number of Cabinet Bins 22, Number of Door Bins 36, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.