Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins

  • Mfr # DCBDLP584RDR-5295

  • Zoro # G2200427


product price: $1,939.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBDLP584RDR-5295
Zoro #
G2200427
UPC #
714334019897
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(18) 11 in, (36) 5 in, (4) 15 in
Bin Height
(18) 5 in, (36) 3 in, (4) 7 in
Bin Width
(18) 6 in, (36) 4 in, (4) 8 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Height of Cabinet
72 in
Width of Cabinet
36 in
Door Shelf W x D
12 in x 4 in
Small Door Bin H x W x D
3" x 4" x 5"
Inside Drawer H x W x D
(2) 3 in x 28-13/16 in x 14-11/16 in, (1) 5 in x 28-13/16 in x 14-11/16 in, (1) 6 in x 28-13/16 in x 14-11/16 in
Drawer Depth
14 3/4 in
Bin HxWxD
(12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in
Drawer HxWxD
(2) 2 in x 28 13/16 in x 14 11/16 in, (1) 4 in x 28 13/16 in x 14 11/16 in, (1) 5 in x 28 13/16 in x 14 11/16 in
Drawer Width
28 7/8 in
Shelf WxD
35 3/4 in x 16 3/8 in
Shelf Depth
16 3/8 in
Shelf Width
35 3/4 in
Drawer Height
2 in, 4 in, 5 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
58
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Number of Door Shelves
12
Number of Cabinet Shelves
1
Total Number of Drawers
4
Cabinet Strength Rating
Heavy Duty
Bin Cabinet Style
Combination Drawer
Total Number of Shelves
13
Locking Points
3 Points
Material
Steel
Gauge
14
Bin Cabinet Door Style
Deep/Louvered Panel/Shelves
Lock Type
3 pt. Keyed
Cabinet Type
Industrial
Locking Cabinet
Yes
Drawer Capacity
250 lb
Bins per Door
36
Material - Cabinets
Steel
Total Number of Door Bins
36
Method of Construction
Welded
Finish
Powder Coated
Item - Bin Cabinets
Bin Cabinet
Cabinet Locking Mechanism
Keyed
Total Number of Bins
58
Cabinet Shelf Capacity
900 lb
Bin Color
Blue
Bin Material
Polypropylene
Finish - Cabinets
Powder Coated
Bins per Cabinet
22
Mobile/Stationary
Stationary
Assembled/Unassembled
Assembled
Door Type
Deep Box
Cabinet Handle Style
Swing
Wall Mounted/Stand Alone
Stand Alone
Number of Drawers
4
Cabinet Color
Gray
Frame Assembled
Assembled
Load Capacity per Shelf
1,250 lb
Mobility
Stationary
Cabinet Storage Components
Bins, Drawers, Shelves
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Base Type
Frame
Cabinet Material
Steel
Number of Cabinet Bins
22
Bin Style
Combination Drawer
Number of Door Bins
36

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Deep Box, Drawer Height 2 in, 4 in, 5 in, Drawer Width 28 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 58, Number of Cabinet Bins 22, Number of Door Bins 36, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.