Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins

  • Mfr # DCBDLP584RDR-95

  • Zoro # G2200418


product price: $1,939.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBDLP584RDR-95
Zoro #
G2200418
UPC #
714334011556
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(18) 11 in, (36) 5 in, (4) 15 in
Bin Height
(18) 5 in, (36) 3 in, (4) 7 in
Bin Width
(18) 6 in, (36) 4 in, (4) 8 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Inside Drawer H x W x D
(2) 3 in x 28-13/16 in x 14-11/16 in, (1) 5 in x 28-13/16 in x 14-11/16 in, (1) 6 in x 28-13/16 in x 14-11/16 in
Door Shelf W x D
12 in x 4 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
36 in
Small Door Bin H x W x D
3" x 4" x 5"
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Drawer Depth
14 3/4 in
Panel Material Thickness
14 ga
Drawer Height
2 in, 4 in, 5 in
Drawer HxWxD
(2) 2 in x 28 13/16 in x 14 11/16 in, (1) 4 in x 28 13/16 in x 14 11/16 in, (1) 5 in x 28 13/16 in x 14 11/16 in
Shelf Width
35 3/4 in
Bin HxWxD
(12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in
Shelf Depth
16 3/8 in
Shelf WxD
35 3/4 in x 16 3/8 in
Drawer Width
28 7/8 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
58
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Lock Type
3 pt. Keyed
Gauge
14
Finish
Powder Coated
Number of Cabinet Shelves
1
Cabinet Strength Rating
Heavy Duty
Total Number of Shelves
13
Bin Cabinet Style
Combination Drawer
Cabinet Shelf Capacity
900 lb
Bins per Cabinet
22
Material - Cabinets
Steel
Bins per Door
36
Method of Construction
Welded
Material
Steel
Locking Points
3 Points
Item - Bin Cabinets
Bin Cabinet
Assembled/Unassembled
Assembled
Drawer Capacity
250 lb
Total Number of Bins
58
Total Number of Drawers
4
Total Number of Door Bins
36
Cabinet Locking Mechanism
Keyed
Bin Cabinet Door Style
Deep/Louvered Panel/Shelves
Mobile/Stationary
Stationary
Bin Material
Polypropylene
Wall Mounted/Stand Alone
Stand Alone
Locking Cabinet
Yes
Finish - Cabinets
Powder Coated
Bin Color
Yellow
Cabinet Type
Industrial
Cabinet Handle Style
Swing
Door Type
Deep Box
Number of Door Shelves
12
Number of Drawers
4
Cabinet Color
Gray
Bin Style
Combination Drawer
Cabinet Material
Steel
Shelf Adjustability
Adjustable
Number of Cabinet Bins
22
Number of Door Bins
36
Load Capacity per Shelf
1,250 lb
Frame Assembled
Assembled
Mobility
Stationary
Base Type
Frame
Cabinet Finish
Powder Coated
Cabinet Storage Components
Bins, Drawers, Shelves

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Deep Box, Drawer Height 2 in, 4 in, 5 in, Drawer Width 28 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 58, Number of Cabinet Bins 22, Number of Door Bins 36, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.