Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 64 Bins

  • Mfr # DC36-642S6DS-95

  • Zoro # G9936525


product price: $1,663.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC36-642S6DS-95
Zoro #
G9936525
UPC #
714334010023
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(16) 15 in, (48) 7 in
Bin Height
(16) 7 in, (48) 3 in
Bin Width
(16) 8 in, (48) 4 in
Depth of Cabinet
24 in
Door Shelf W x D
12 in x 4 in
Cabinet Shelf W x D
36 in x 18 in
Width of Cabinet
36 in
Small Door Bin H x W x D
3" x 4" x 7"
Height of Cabinet
72 in
Large Cabinet Bin H x W x D
7" x 8" x 15"
Panel Material Thickness
14 ga
Bin HxWxD
(16) 8 in x 15 in x 7 in, (48) 4 in x 7 in x 3 in
Shelf WxD
(2) 35 3/4 in x 16 3/8 in, (6) 12 in x 4 in
Shelf Width
12 in, 35 3/4 in
Shelf Depth
4 in, 16 3/8 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
64
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Assembled/Unassembled
Assembled
Cabinet Type
Bin and Drawer Cabinet
Cabinet Shelf Capacity
1,250 lb
Cabinet Strength Rating
Heavy Duty
Finish
Powder Coated
Bins per Cabinet
16
Method of Construction
Welded
Total Number of Shelves
8
Total Number of Door Bins
48
Bin Cabinet Door Style
Deep/Louvered Panel/Shelves
Locking Points
3 Points
Includes
Keys
Number of Cabinet Shelves
2
Wall Mounted/Stand Alone
Stand Alone
Door Shelf Capacity
25 lb
Bin Cabinet Style
Louvered Panel/Shelving
Locking Cabinet
Yes
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Total Number of Drawers
0
Bins per Door
48
Cabinet Locking Mechanism
Keyed
Door Type
Deep Box
Bin Material
Polypropylene
Gauge
14
Number of Door Shelves
6
Item - Bin Cabinets
Bin Cabinet
Mobile/Stationary
Stationary
Total Number of Bins
64
Bin Color
Yellow
Material
Welded Steel
Cabinet Handle Style
Swing
Lock Type
3 pt. Keyed
Cabinet Color
Gray
Cabinet Material
Steel
Shelf Adjustment Increments
4 in
Cabinet Finish
Powder Coated
Mobility
Stationary
Number of Door Bins
48
Includes Keys
Yes
Cabinet Storage Components
Bins, Shelves
Number of Cabinet Bins
16
Bin Louvered Panel Location
Door
Base Type
Frame
Shelf Adjustability
(2) Adjustable
Load Capacity per Shelf
1,250 lb
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (16) 8 in x 15 in x 7 in, (48) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 64, Number of Cabinet Bins 16, Number of Door Bins 48, Number of Shelves 8, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 7 in, 15 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.