Extra-Heavy Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 12 Bins

  • Mfr # 3501M-BLP-12-2S-1795

  • Zoro # G3466079


product price:  $1,586.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Extra-Heavy Duty
Number of Bins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3501M-BLP-12-2S-1795
Zoro #
G3466079
UPC #
714334021197
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
8 in
Cabinet Shelf W x D
35-1/2 in x 21-3/8 in
Height of Cabinet
80 in
Width of Cabinet
36 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Depth of Cabinet
24 in
Bin HxWxD
(12) 8 in x 15 in x 7 in
Panel Material Thickness
14 ga
Caster Dia.
6 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
12
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Locking Points
3 Points
Bin Material
Polypropylene
Bin Color
Red
Bins per Door
0
Wall Mounted/Stand Alone
Stand Alone
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Caster Material
Phenolic
Number of Cabinet Shelves
2
Number of Door Shelves
0
Lock Type
3 pt. Keyed
Door Type
Solid
Total Number of Bins
12
Mobile/Stationary
Mobile
Gauge
14
Total Number of Drawers
0
Locking Cabinet
Yes
Cabinet Type
Mobile
Assembled/Unassembled
Assembled
Cabinet Shelf Capacity
700 lb
Item - Bin Cabinets
Bin Cabinet
Includes
Handle for Pushing/Stopping Cabinet
Bins per Cabinet
12
Total Number of Shelves
2
Cabinet Handle Style
Swing
Cabinet Locking Mechanism
Keyed
Cabinet Strength Rating
Heavy Duty
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Material
Steel
Total Number of Door Bins
0
Material - Cabinets
Steel
Method of Construction
Welded
Bin Cabinet Style
Louvered Panel/Shelving
Bin Cabinet Door Style
Standard
Cabinet Color
Gray
Cabinet Storage Components
Bins, Shelves
Base Type
Casters
Shelf Adjustability
(2) Adjustable
Cabinet Material
Steel
Frame Assembled
Assembled
Number of Cabinet Bins
12
Number of Door Bins
0
Mobility
Mobile
Cabinet Finish
Powder Coated

Description

Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 12, Number of Cabinet Bins 12, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in, Shelf Adjustability (2) Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.