Extra-Heavy Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 12 Bins

  • Mfr # 3501M-BLP-12-2S-95

  • Zoro # G3466051


product price:  $1,586.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Extra-Heavy Duty
Number of Bins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3501M-BLP-12-2S-95
Zoro #
G3466051
UPC #
714334016636
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
8 in
Cabinet Shelf W x D
35-1/2 in x 21-3/8 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
80 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Panel Material Thickness
14 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
12
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Cabinet Shelf Capacity
700 lb
Assembled/Unassembled
Assembled
Cabinet Type
Mobile
Locking Points
3 Points
Material - Cabinets
Steel
Total Number of Door Bins
0
Cabinet Handle Style
Swing
Method of Construction
Welded
Total Number of Bins
12
Total Number of Shelves
2
Bin Material
Polypropylene
Lock Type
3 pt. Keyed
Includes
Handle for Pushing/Stopping Cabinet
Bin Cabinet Door Style
Standard
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Door Type
Solid
Gauge
14
Number of Door Shelves
0
Cabinet Strength Rating
Heavy Duty
Mobile/Stationary
Mobile
Number of Cabinet Shelves
2
Locking Cabinet
Yes
Bins per Door
0
Wall Mounted/Stand Alone
Stand Alone
Item - Bin Cabinets
Bin Cabinet
Finish - Cabinets
Powder Coated
Total Number of Drawers
0
Bin Color
Yellow
Material
Steel
Caster Material
Phenolic
Bins per Cabinet
12
Cabinet Locking Mechanism
Keyed
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Color
Gray
Cabinet Finish
Powder Coated
Base Type
Casters
Mobility
Mobile
Shelf Adjustability
(2) Adjustable
Number of Door Bins
0
Number of Cabinet Bins
12
Cabinet Material
Steel
Frame Assembled
Assembled
Cabinet Storage Components
Bins, Shelves

Description

Bin Cabinet, Base Type Casters, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 12, Number of Cabinet Bins 12, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in, Shelf Adjustability (2) Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.