Extra-Heavy Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 30 Bins

  • Mfr # 3501M-BLP-30-1795

  • Zoro # G3466045


product price:  $1,399.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Extra-Heavy Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3501M-BLP-30-1795
Zoro #
G3466045
UPC #
714334021210
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Depth of Cabinet
24 in
Width of Cabinet
36 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Height of Cabinet
80 in
Panel Material Thickness
14 ga
Bin HxWxD
(12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
30
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Bins per Cabinet
30
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Finish - Cabinets
Powder Coated
Number of Door Shelves
0
Lock Type
3 pt. Keyed
Gauge
14
Material - Cabinets
Steel
Material
Steel
Bin Cabinet Style
Louvered Panel/Shelving
Door Type
Solid
Number of Cabinet Shelves
0
Cabinet Type
Mobile
Cabinet Strength Rating
Heavy Duty
Locking Cabinet
Yes
Total Number of Drawers
0
Locking Points
3 Points
Total Number of Bins
30
Bin Cabinet Door Style
Standard
Wall Mounted/Stand Alone
Stand Alone
Includes
Handle for Pushing/Stopping Cabinet
Total Number of Shelves
0
Bins per Door
0
Bin Color
Red
Cabinet Handle Style
Swing
Caster Material
Phenolic
Cabinet Locking Mechanism
Keyed
Assembled/Unassembled
Assembled
Method of Construction
Welded
Mobile/Stationary
Mobile
Item - Bin Cabinets
Bin Cabinet
Finish
Powder Coated
Bin Material
Polypropylene
Total Number of Door Bins
0
Cabinet Color
Gray
Base Type
Casters
Cabinet Material
Steel
Frame Assembled
Assembled
Number of Cabinet Bins
30
Cabinet Storage Components
Bins
Cabinet Finish
Powder Coated
Mobility
Mobile
Number of Door Bins
0

Description

Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 30, Number of Cabinet Bins 30, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 80 in, Overall Width 36 in, Bin Depth (12) 11 in, (12) 15 in, (6) 15 in, Bin Height (12) 5 in, (12) 7 in, (6) 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.