Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins

  • Mfr # 3603-156B-5295

  • Zoro # G2200759


product price: $1,625.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
84 in
Duty Rating
Extra-Heavy Duty
Number of Bins
156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3603-156B-5295
Zoro #
G2200759
UPC #
714334018692
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
84 in
Bin Depth
(60) 11 in, (96) 5 in
Bin Height
(60) 5 in, (96) 3 in
Bin Width
(60) 6 in, (96) 4 in
Large Cabinet Bin H x W x D
6" x 11" x 5"
Small Door Bin H x W x D
3" x 4" x 5"
Width of Cabinet
36 in
Height of Cabinet
84 in
Depth of Cabinet
18 in
Bin HxWxD
(60) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
156
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Number of Cabinet Shelves
0
Cabinet Strength Rating
Heavy Duty
Finish
Powder Coated
Locking Cabinet
Yes
Wall Mounted/Stand Alone
Stand Alone
Cabinet Locking Mechanism
Keyed
Bin Cabinet Style
Louvered Panel
Gauge
14
Finish - Cabinets
Powder Coated
Bin Material
Polypropylene
Bin Color
Blue
Material - Cabinets
Steel
Door Type
Flush
Item - Bin Cabinets
Bin Cabinet
Total Number of Door Bins
96
Locking Points
3 Points
Cabinet Type
Industrial
Bins per Cabinet
60
Total Number of Shelves
0
Lock Type
3 pt. Keyed
Material
Steel
Method of Construction
Welded
Bin Cabinet Door Style
Louvered Panel
Cabinet Handle Style
Swing
Total Number of Bins
156
Bins per Door
96
Total Number of Drawers
0
Assembled/Unassembled
Assembled
Mobile/Stationary
Stationary
Number of Door Shelves
0
Includes
Keys
Cabinet Color
Gray
Frame Assembled
Assembled
Cabinet Material
Steel
Includes Keys
Yes
Base Type
Frame
Number of Cabinet Bins
60
Bin Louvered Panel Location
Door
Cabinet Storage Components
Bins
Cabinet Finish
Powder Coated
Number of Door Bins
96
Mobility
Stationary

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (60) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 156, Number of Cabinet Bins 60, Number of Door Bins 96, Number of Shelves 0, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Bin Depth 5 in, 11 in, Bin Height 3 in, 5 in, Bin Louvered Panel Location Door, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.