Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins

  • Mfr # 3500-138B-1795

  • Zoro # G2200847


product price:  $1,665.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
84 in
Duty Rating
Extra-Heavy Duty
Number of Bins
138
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3500-138B-1795
Zoro #
G2200847
UPC #
714334018371
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
84 in
Bin Depth
(12) 15 in, (24) 11 in, (48) 5 in, (48) 7 in, (6) 15 in
Bin Height
(12) 7 in, (24) 5 in, (48) 3 in, (48) 3 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (48) 4 in, (48) 4 in, (6) 16 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Height of Cabinet
84 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
138
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Locking Points
3 Points
Bins per Door
96
Cabinet Type
Industrial
Lock Type
3 pt. Keyed
Door Type
Flush
Cabinet Handle Style
Swing
Material
Steel
Item - Bin Cabinets
Bin Cabinet
Number of Door Shelves
0
Bin Color
Red
Bin Cabinet Style
Louvered Panel
Cabinet Locking Mechanism
Keyed
Assembled/Unassembled
Assembled
Total Number of Door Bins
96
Wall Mounted/Stand Alone
Stand Alone
Gauge
14
Bin Cabinet Door Style
Louvered Panel
Finish
Powder Coated
Bins per Cabinet
42
Total Number of Shelves
0
Bin Material
Polypropylene
Total Number of Bins
138
Locking Cabinet
Yes
Total Number of Drawers
0
Cabinet Strength Rating
Heavy Duty
Number of Cabinet Shelves
0
Method of Construction
Welded
Mobile/Stationary
Stationary
Includes
Keys
Cabinet Color
Gray
Includes Keys
Yes
Number of Door Bins
96
Cabinet Finish
Powder Coated
Bin Louvered Panel Location
Door
Base Type
Frame
Number of Cabinet Bins
42
Frame Assembled
Assembled
Mobility
Stationary
Cabinet Material
Steel
Cabinet Storage Components
Bins

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 138, Number of Cabinet Bins 42, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.