Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins

  • Mfr # DC48-176-1795

  • Zoro # G2200506


product price: $1,928.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC48-176-1795
Zoro #
G2200506
UPC #
714334018753
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(18) 15 in, (24) 11 in, (6) 15 in, (64) 5 in, (64) 7 in
Bin Height
(18) 7 in, (24) 5 in, (6) 7 in, (64) 3 in, (64) 3 in
Bin Width
(18) 8 in, (24) 6 in, (6) 16 in, (64) 4 in, (64) 4 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Width of Cabinet
48 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Panel Material Thickness
14 ga
Bin HxWxD
(18) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
176
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Bins per Door
128
Bins per Cabinet
48
Total Number of Door Bins
128
Method of Construction
Welded
Cabinet Handle Style
Swing
Finish
Powder Coated
Bin Material
Polypropylene
Cabinet Strength Rating
Heavy Duty
Item - Bin Cabinets
Bin Cabinet
Total Number of Drawers
0
Door Type
Deep Box
Locking Points
3 Points
Mobile/Stationary
Stationary
Number of Door Shelves
0
Number of Cabinet Shelves
0
Finish - Cabinets
Powder Coated
Total Number of Shelves
0
Bin Cabinet Style
Louvered Panel
Bin Cabinet Door Style
Deep/Louvered Panel
Wall Mounted/Stand Alone
Stand Alone
Bin Color
Red
Lock Type
3 pt. Keyed
Total Number of Bins
176
Gauge
14
Locking Cabinet
Yes
Cabinet Locking Mechanism
Keyed
Material
Steel
Material - Cabinets
Steel
Assembled/Unassembled
Assembled
Cabinet Type
Industrial
Cabinet Color
Gray
Mobility
Stationary
Bin Louvered Panel Location
Door
Number of Cabinet Bins
48
Cabinet Storage Components
Bins
Cabinet Finish
Powder Coated
Base Type
Frame
Cabinet Material
Steel
Frame Assembled
Assembled
Number of Door Bins
128

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (18) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 176, Number of Cabinet Bins 48, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.