Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins

  • Mfr # DC48-176-95

  • Zoro # G9936586


product price: $2,002.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC48-176-95
Zoro #
G9936586
UPC #
714334010054
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(18) 15 in, (24) 11 in, (6) 15 in, (64) 5 in, (64) 7 in
Bin Height
(18) 7 in, (24) 5 in, (6) 7 in, (64) 3 in
Bin Width
(18) 8 in, (24) 6 in, (6) 16 in, (64) 4 in
Large Cabinet Bin H x W x D
(24) 5" x 6" x 11" and (18) 7" x 8" x 15" and (6) 7" x 16" x 15"
Width of Cabinet
48 in
Height of Cabinet
72 in
Depth of Cabinet
24 in
Small Door Bin H x W x D
(64) 3" x 4" x 5" and (64) 3" x 4" x 7"
Bin HxWxD
(18) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
176
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Cabinet Locking Mechanism
Keyed
Total Number of Bins
176
Cabinet Handle Style
Swing
Bin Cabinet Door Style
Deep/Louvered Panel
Bin Cabinet Style
Louvered Panel
Wall Mounted/Stand Alone
Stand Alone
Mobile/Stationary
Stationary
Assembled/Unassembled
Assembled
Bins per Cabinet
48
Cabinet Strength Rating
Heavy Duty
Bin Color
Yellow
Total Number of Drawers
0
Bins per Door
128
Number of Door Shelves
0
Bin Material
Polypropylene
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Total Number of Shelves
0
Locking Points
3 Points
Cabinet Type
Bin and Drawer Cabinet
Number of Cabinet Shelves
0
Door Type
Deep Box
Gauge
14
Material
Welded Steel
Finish
Powder Coated
Locking Cabinet
Yes
Method of Construction
Welded
Item - Bin Cabinets
Bin Cabinet
Total Number of Door Bins
128
Lock Type
3 pt. Keyed
Cabinet Color
Gray
Base Type
Frame
Mobility
Stationary
Cabinet Storage Components
Bins
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Number of Door Bins
128
Cabinet Material
Steel
Bin Louvered Panel Location
Door
Number of Cabinet Bins
48

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (18) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 176, Number of Cabinet Bins 48, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.