Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 42 Bins

  • Mfr # EMDC-482472-42B-5295

  • Zoro # G2200646


product price: $1,487.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMDC-482472-42B-5295
Zoro #
G2200646
UPC #
714334020916
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 15 in, (24) 11 in, (6) 15 in
Bin Height
(12) 7 in, (24) 5 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (6) 16 in
Height of Cabinet
72 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
48 in
Panel Material Thickness
14 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
42
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Number of Cabinet Shelves
0
Cabinet Strength Rating
Heavy Duty
Bins per Cabinet
42
Bin Cabinet Style
Louvered Panel
Total Number of Bins
42
Finish - Cabinets
Powder Coated
Lock Type
3 pt. Keyed
Bin Color
Blue
Locking Points
3 Points
Total Number of Drawers
0
Item - Bin Cabinets
Bin Cabinet
Door Type
Ventilated
Material - Cabinets
Steel
Assembled/Unassembled
Assembled
Gauge
14
Bins per Door
0
Finish
Powder Coated
Locking Cabinet
Yes
Wall Mounted/Stand Alone
Stand Alone
Cabinet Locking Mechanism
Keyed
Total Number of Shelves
0
Bin Material
Polypropylene
Mobile/Stationary
Stationary
Bin Cabinet Door Style
Ventilated
Material
Steel
Number of Door Shelves
0
Total Number of Door Bins
0
Method of Construction
Welded
Cabinet Type
Ventilated
Cabinet Handle Style
Swing
Includes
Keys
Cabinet Color
Gray
Frame Assembled
Assembled
Number of Door Bins
0
Cabinet Finish
Powder Coated
Cabinet Storage Components
Bins, Shelves
Base Type
Frame
Mobility
Stationary
Cabinet Material
Steel
Number of Cabinet Bins
42
Includes Keys
Yes

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.