Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins

  • Mfr # EMDC-482472-6B-3S-1795

  • Zoro # G3465695


product price:  $1,561.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC-482472-6B-3S-1795
Zoro #
G3465695
UPC #
714334020923
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
16 in
Width of Cabinet
48 in
Cabinet Shelf W x D
47-1/2 in x 21-3/8 in
Large Cabinet Bin H x W x D
16" x 15" x 7"
Height of Cabinet
72 in
Depth of Cabinet
24 in
Panel Material Thickness
14 ga
Shelf Width
47 3/4 in
Bin HxWxD
(6) 16 in x 15 in x 7 in
Shelf WxD
47 3/4 in x 21 3/8 in
Shelf Depth
21 3/8 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
6
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Cabinet Strength Rating
Heavy Duty
Gauge
14
Wall Mounted/Stand Alone
Stand Alone
Cabinet Handle Style
Swing
Material
Steel
Cabinet Shelf Capacity
700 lb
Method of Construction
Welded
Total Number of Bins
6
Item - Bin Cabinets
Bin Cabinet
Assembled/Unassembled
Assembled
Bins per Door
0
Bin Color
Red
Mobile/Stationary
Stationary
Door Type
Ventilated
Bin Cabinet Door Style
Ventilated
Cabinet Locking Mechanism
Keyed
Total Number of Door Bins
0
Locking Points
3 Points
Number of Door Shelves
0
Material - Cabinets
Steel
Bin Material
Polypropylene
Total Number of Drawers
0
Number of Cabinet Shelves
3
Total Number of Shelves
3
Lock Type
3 pt. Keyed
Locking Cabinet
Yes
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Bins per Cabinet
6
Cabinet Type
Ventilated
Bin Cabinet Style
Louvered Panel/Shelving
Includes
Keys
Cabinet Color
Gray
Shelf Adjustability
(3) Adjustable
Number of Door Bins
0
Cabinet Finish
Powder Coated
Shelf Adjustment Increments
4 in
Load Capacity per Shelf
750 lb
Base Type
Frame
Cabinet Material
Steel
Frame Assembled
Assembled
Bin Louvered Panel Location
Cabinet Back
Includes Keys
Yes
Number of Cabinet Bins
6
Cabinet Storage Components
Bins, Shelves
Mobility
Stationary

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 6, Number of Cabinet Bins 6, Number of Door Bins 0, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 15 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polypropylene, Bin Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.