Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins

  • Mfr # EMDC-482472-6B-3S-5295

  • Zoro # G3465686


product price: $1,561.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMDC-482472-6B-3S-5295
Zoro #
G3465686
UPC #
714334020930
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
16 in
Height of Cabinet
72 in
Width of Cabinet
48 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
47-1/2 in x 21-3/8 in
Large Cabinet Bin H x W x D
16" x 15" x 7"
Shelf Depth
21 3/8 in
Shelf WxD
47 3/4 in x 21 3/8 in
Panel Material Thickness
14 ga
Bin HxWxD
(6) 16 in x 15 in x 7 in
Shelf Width
47 3/4 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
6
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Bin Cabinet Door Style
Ventilated
Total Number of Shelves
3
Cabinet Handle Style
Swing
Material - Cabinets
Steel
Total Number of Drawers
0
Door Type
Ventilated
Gauge
14
Bins per Cabinet
6
Cabinet Shelf Capacity
700 lb
Locking Cabinet
Yes
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Strength Rating
Heavy Duty
Total Number of Bins
6
Bin Color
Blue
Bin Material
Polypropylene
Method of Construction
Welded
Assembled/Unassembled
Assembled
Finish - Cabinets
Powder Coated
Number of Door Shelves
0
Item - Bin Cabinets
Bin Cabinet
Locking Points
3 Points
Cabinet Locking Mechanism
Keyed
Bins per Door
0
Material
Steel
Lock Type
3 pt. Keyed
Wall Mounted/Stand Alone
Stand Alone
Finish
Powder Coated
Mobile/Stationary
Stationary
Cabinet Type
Ventilated
Number of Cabinet Shelves
3
Total Number of Door Bins
0
Includes
Keys
Cabinet Color
Gray
Shelf Adjustment Increments
4 in
Cabinet Finish
Powder Coated
Number of Cabinet Bins
6
Shelf Adjustability
(3) Adjustable
Mobility
Stationary
Frame Assembled
Assembled
Includes Keys
Yes
Number of Door Bins
0
Base Type
Frame
Bin Louvered Panel Location
Cabinet Back
Load Capacity per Shelf
750 lb
Cabinet Material
Steel
Cabinet Storage Components
Bins, Shelves

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 6, Number of Cabinet Bins 6, Number of Door Bins 0, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 15 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polypropylene, Bin Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.