Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins

  • Mfr # EMDC-482472-6B-3S-95

  • Zoro # G3465677


product price: $1,561.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC-482472-6B-3S-95
Zoro #
G3465677
UPC #
714334017244
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
16 in
Height of Cabinet
72 in
Large Cabinet Bin H x W x D
16" x 15" x 7"
Cabinet Shelf W x D
47-1/2 in x 21-3/8 in
Depth of Cabinet
24 in
Width of Cabinet
48 in
Shelf Width
47 3/4 in
Shelf Depth
21 3/8 in
Shelf WxD
47 3/4 in x 21 3/8 in
Panel Material Thickness
14 ga
Bin HxWxD
(6) 16 in x 15 in x 7 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
6
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Method of Construction
Welded
Bin Cabinet Style
Louvered Panel/Shelving
Bin Material
Polypropylene
Locking Cabinet
Yes
Bins per Door
0
Mobile/Stationary
Stationary
Locking Points
3 Points
Material - Cabinets
Steel
Lock Type
3 pt. Keyed
Number of Door Shelves
0
Assembled/Unassembled
Assembled
Cabinet Shelf Capacity
700 lb
Wall Mounted/Stand Alone
Stand Alone
Material
Steel
Total Number of Shelves
3
Door Type
Ventilated
Bins per Cabinet
6
Number of Cabinet Shelves
3
Finish
Powder Coated
Item - Bin Cabinets
Bin Cabinet
Total Number of Door Bins
0
Bin Cabinet Door Style
Ventilated
Cabinet Handle Style
Swing
Finish - Cabinets
Powder Coated
Total Number of Drawers
0
Total Number of Bins
6
Cabinet Strength Rating
Heavy Duty
Cabinet Type
Ventilated
Gauge
14
Bin Color
Yellow
Cabinet Locking Mechanism
Keyed
Includes
Keys
Cabinet Color
Gray
Number of Door Bins
0
Mobility
Stationary
Base Type
Frame
Load Capacity per Shelf
750 lb
Cabinet Storage Components
Bins, Shelves
Bin Louvered Panel Location
Cabinet Back
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Shelf Adjustment Increments
4 in
Includes Keys
Yes
Shelf Adjustability
(3) Adjustable
Number of Cabinet Bins
6

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 6, Number of Cabinet Bins 6, Number of Door Bins 0, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 15 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polypropylene, Bin Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.