Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 171 Bins
Mfr # JC-171-5295
Zoro # G2200095
product price:Â $2,007.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
171
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JC-171-5295
Zoro #
G2200095
UPC #
714334020404
Country of Origin
Mexico
Dimensions
Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(13) 15 in, (24) 11 in, (6) 15 in, (64) 5 in, (64) 7 in
Bin Height
(13) 7 in, (24) 5 in, (6) 7 in, (64) 3 in, (64) 3 in
Bin Width
(13) 8 in, (24) 6 in, (6) 16 in, (64) 4 in, (64) 4 in
Depth of Cabinet
24 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Height of Cabinet
78 in
Leg Height
6 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
48 in
Bin HxWxD
(13) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in
Panel Material Thickness
14 ga
Description
Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (13) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 171, Number of Cabinet Bins 43, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.