Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 42 Bins

  • Mfr # 3703CXC-42B-95

  • Zoro # G3466237


product price: $4,946.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3703CXC-42B-95
Zoro #
G3466237
UPC #
714334017657
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (24) 11 in, (6) 15 in
Bin Height
(12) 7 in, (24) 5 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (6) 16 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Leg Height
6 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
48 in
Panel Material Thickness
14 ga
Leg Material Thickness
0.1875 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
42
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Number of Door Shelves
0
Includes
Digital Access Control Lock
Bin Cabinet Style
Louvered Panel
Bin Cabinet Door Style
Standard/Clearview
Method of Construction
Welded
Total Number of Door Bins
0
Total Number of Bins
42
Bins per Door
0
Total Number of Shelves
0
Lock Type
3 pt. Electronic/Padlock
Cabinet Strength Rating
Heavy Duty
Bin Material
Polypropylene
Number of Cabinet Shelves
0
Bin Color
Yellow
Finish
Powder Coated
Assembled/Unassembled
Assembled
Cabinet Type
Digital
Locking Cabinet
Yes
Material - Cabinets
Steel
Cabinet Locking Mechanism
Electronic Keypad, Padlock Hasp
Finish - Cabinets
Powder Coated
Locking Points
3 Points
Wall Mounted/Stand Alone
Stand Alone
Bins per Cabinet
42
Cabinet Handle Style
Swing
Door Type
Clearview, Solid
Gauge
14
Total Number of Drawers
0
Mobile/Stationary
Stationary
Item - Bin Cabinets
Bin Cabinet
Material
Steel
Cabinet Color
Gray
Base Type
Legs
Number of Door Bins
0
Frame Assembled
Assembled
Bin Louvered Panel Location
Cabinet Back
Number of Cabinet Bins
42
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Cabinet Storage Components
Bins
Mobility
Stationary

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Clearview, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.