Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 69 Bins

  • Mfr # JCBDLP694RDR-1795

  • Zoro # G3464846


product price:  $1,983.99
/ea
Additional $460.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JCBDLP694RDR-1795
Zoro #
G3464846
UPC #
714334020411
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(11) 15 in, (2) 15 in, (56) 5 in
Bin Height
(11) 7 in, (2) 7 in, (56) 3 in
Bin Width
(11) 8 in, (2) 16 in, (56) 4 in
Cabinet Shelf W x D
47-1/2 in x 16-3/8 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Leg Height
6 in
Inside Drawer H x W x D
(2) 3 in x 40-13/16 in x 14-11/16 in, (1) 5 in x 40-13/16 in x 14-11/16 in, (1) 6 in x 40-13/16 in x 14-11/16 in
Small Door Bin H x W x D
3" x 4" x 5"
Door Shelf W x D
18 in x 4 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
48 in
Drawer Depth
14 3/4 in
Shelf Depth
16 3/8 in
Drawer Height
3 in, 5 in, 6 in
Panel Material Thickness
14 ga
Bin HxWxD
(11) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in, (56) 4 in x 5 in x 3 in
Drawer Width
40 7/8 in
Shelf Width
47 3/4 in
Shelf WxD
47 3/4 in x 16 3/8 in
Drawer HxWxD
(2) 3 in x 40 13/16 in x 14 11/16 in, (1) 5 in x 40 13/16 in x 14 11/16 in, (1) 6 in x 40 13/16 in x 14 11/16 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
69
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Total Number of Bins
69
Number of Cabinet Shelves
1
Cabinet Shelf Capacity
700 lb
Gauge
14
Item - Bin Cabinets
Bin Cabinet
Cabinet Handle Style
Swing
Finish
Powder Coated
Door Type
Deep Box
Number of Door Shelves
12
Locking Cabinet
Yes
Wall Mounted/Stand Alone
Stand Alone
Total Number of Drawers
4
Cabinet Strength Rating
Heavy Duty
Lock Type
3 pt. Keyed
Cabinet Type
Industrial
Bin Cabinet Door Style
Louvered Panel/Shelves
Total Number of Door Bins
48
Total Number of Shelves
13
Bins per Cabinet
21
Mobile/Stationary
Stationary
Material - Cabinets
Steel
Locking Points
3 Points
Bins per Door
48
Cabinet Locking Mechanism
Keyed
Bin Material
Polypropylene
Finish - Cabinets
Powder Coated
Assembled/Unassembled
Assembled
Bin Cabinet Style
Combination Drawer
Material
Steel
Method of Construction
Welded
Bin Color
Red
Drawer Capacity
250 lb
Cabinet Color
Gray
Number of Drawers
4
Load Capacity per Shelf
750 lb
Bin Style
Combination Drawer
Number of Cabinet Bins
21
Shelf Adjustability
Adjustable
Mobility
Stationary
Cabinet Material
Steel
Number of Door Bins
48
Base Type
Legs
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Cabinet Storage Components
Bins, Drawers, Shelves

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (11) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in, (56) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Deep Box, Drawer Height 3 in, 5 in, 6 in, Drawer Width 40 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 69, Number of Cabinet Bins 21, Number of Door Bins 48, Number of Shelves 13, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.