Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 69 Bins

  • Mfr # JCBDLP694RDR-95

  • Zoro # G3464828


product price: $1,983.99
/ea
Additional $460.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCBDLP694RDR-95
Zoro #
G3464828
UPC #
714334012232
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(11) 15 in, (2) 15 in, (56) 5 in
Bin Height
(11) 7 in, (2) 7 in, (56) 3 in
Bin Width
(11) 8 in, (2) 16 in, (56) 4 in
Inside Drawer H x W x D
(2) 3 in x 40-13/16 in x 14-11/16 in, (1) 5 in x 40-13/16 in x 14-11/16 in, (1) 6 in x 40-13/16 in x 14-11/16 in
Width of Cabinet
48 in
Cabinet Shelf W x D
47-1/2 in x 16-3/8 in
Door Shelf W x D
18 in x 4 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Small Door Bin H x W x D
3" x 4" x 5"
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Leg Height
6 in
Drawer Depth
14 3/4 in
Bin HxWxD
(11) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in, (56) 4 in x 5 in x 3 in
Drawer Width
40 7/8 in
Panel Material Thickness
14 ga
Drawer Height
3 in, 5 in, 6 in
Shelf Depth
16 3/8 in
Shelf WxD
47 3/4 in x 16 3/8 in
Drawer HxWxD
(2) 3 in x 40 13/16 in x 14 11/16 in, (1) 5 in x 40 13/16 in x 14 11/16 in, (1) 6 in x 40 13/16 in x 14 11/16 in
Shelf Width
47 3/4 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
69
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Finish - Cabinets
Powder Coated
Method of Construction
Welded
Drawer Capacity
250 lb
Bins per Cabinet
21
Material - Cabinets
Steel
Door Type
Deep Box
Total Number of Drawers
4
Cabinet Strength Rating
Heavy Duty
Bin Color
Yellow
Locking Points
3 Points
Cabinet Locking Mechanism
Keyed
Mobile/Stationary
Stationary
Cabinet Type
Industrial
Cabinet Handle Style
Swing
Locking Cabinet
Yes
Bin Cabinet Door Style
Louvered Panel/Shelves
Total Number of Bins
69
Assembled/Unassembled
Assembled
Item - Bin Cabinets
Bin Cabinet
Gauge
14
Finish
Powder Coated
Number of Cabinet Shelves
1
Bin Material
Polypropylene
Cabinet Shelf Capacity
700 lb
Bin Cabinet Style
Combination Drawer
Number of Door Shelves
12
Lock Type
3 pt. Keyed
Wall Mounted/Stand Alone
Stand Alone
Bins per Door
48
Total Number of Shelves
13
Total Number of Door Bins
48
Material
Steel
Number of Drawers
4
Cabinet Color
Gray
Frame Assembled
Assembled
Cabinet Storage Components
Bins, Drawers, Shelves
Bin Style
Combination Drawer
Base Type
Legs
Number of Door Bins
48
Cabinet Finish
Powder Coated
Number of Cabinet Bins
21
Load Capacity per Shelf
750 lb
Mobility
Stationary
Shelf Adjustability
Adjustable
Cabinet Material
Steel

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (11) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in, (56) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Deep Box, Drawer Height 3 in, 5 in, 6 in, Drawer Width 40 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 69, Number of Cabinet Bins 21, Number of Door Bins 48, Number of Shelves 13, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.