Extra-Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins

  • Mfr # 3502M-BLP-18-2S-1795

  • Zoro # G3466018


product price:  $1,777.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Extra-Heavy Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3502M-BLP-18-2S-1795
Zoro #
G3466018
UPC #
714334021234
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 15 in, (6) 15 in
Bin Height
(12) 7 in, (6) 7 in
Bin Width
(12) 8 in, (6) 16 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
48 in
Cabinet Shelf W x D
47-1/2 in x 21-3/8 in
Depth of Cabinet
24 in
Height of Cabinet
80 in
Panel Material Thickness
14 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
18
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Material
Steel
Number of Door Shelves
0
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Total Number of Shelves
2
Gauge
14
Bin Cabinet Door Style
Standard
Total Number of Drawers
0
Locking Points
3 Points
Cabinet Locking Mechanism
Keyed
Bin Cabinet Style
Louvered Panel/Shelving
Total Number of Door Bins
0
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Includes
Handle for Pushing/Stopping Cabinet
Lock Type
3 pt. Keyed
Cabinet Shelf Capacity
700 lb
Bin Color
Red
Mobile/Stationary
Mobile
Method of Construction
Welded
Cabinet Handle Style
Swing
Total Number of Bins
18
Number of Cabinet Shelves
2
Item - Bin Cabinets
Bin Cabinet
Cabinet Strength Rating
Heavy Duty
Bins per Door
0
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Wall Mounted/Stand Alone
Stand Alone
Bin Material
Polypropylene
Locking Cabinet
Yes
Finish
Powder Coated
Bins per Cabinet
18
Cabinet Type
Mobile
Door Type
Solid
Cabinet Color
Gray
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Mobility
Mobile
Number of Cabinet Bins
18
Number of Door Bins
0
Cabinet Material
Steel
Shelf Adjustability
(2) Adjustable
Base Type
Casters
Cabinet Storage Components
Bins, Shelves

Description

Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (6) 15 in, Bin Height (12) 7 in, (6) 7 in, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.