Extra-Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins

  • Mfr # 3502M-BLP-18-2S-5295

  • Zoro # G3466009


product price:  $1,777.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Extra-Heavy Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3502M-BLP-18-2S-5295
Zoro #
G3466009
UPC #
714334021241
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 15 in, (6) 15 in
Bin Height
(12) 7 in, (6) 7 in
Bin Width
(12) 8 in, (6) 16 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Cabinet Shelf W x D
47-1/2 in x 21-3/8 in
Depth of Cabinet
24 in
Width of Cabinet
48 in
Height of Cabinet
80 in
Panel Material Thickness
14 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
18
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Total Number of Shelves
2
Material - Cabinets
Steel
Locking Points
3 Points
Includes
Handle for Pushing/Stopping Cabinet
Material
Steel
Bin Cabinet Style
Louvered Panel/Shelving
Wall Mounted/Stand Alone
Stand Alone
Caster Material
Phenolic
Total Number of Bins
18
Mobile/Stationary
Mobile
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Finish
Powder Coated
Bin Cabinet Door Style
Standard
Method of Construction
Welded
Cabinet Locking Mechanism
Keyed
Cabinet Shelf Capacity
700 lb
Number of Cabinet Shelves
2
Cabinet Type
Mobile
Gauge
14
Door Type
Solid
Locking Cabinet
Yes
Item - Bin Cabinets
Bin Cabinet
Number of Door Shelves
0
Bin Material
Polypropylene
Total Number of Drawers
0
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Heavy Duty
Bins per Door
0
Cabinet Handle Style
Swing
Bin Color
Blue
Finish - Cabinets
Powder Coated
Lock Type
3 pt. Keyed
Bins per Cabinet
18
Total Number of Door Bins
0
Cabinet Color
Gray
Base Type
Casters
Mobility
Mobile
Frame Assembled
Assembled
Cabinet Material
Steel
Number of Door Bins
0
Cabinet Storage Components
Bins, Shelves
Number of Cabinet Bins
18
Cabinet Finish
Powder Coated
Shelf Adjustability
(2) Adjustable

Description

Bin Cabinet, Base Type Casters, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (6) 15 in, Bin Height (12) 7 in, (6) 7 in, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.