Extra-Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins

  • Mfr # 3502M-BLP-18-2S-95

  • Zoro # G3465990


product price:  $1,777.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Extra-Heavy Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3502M-BLP-18-2S-95
Zoro #
G3465990
UPC #
714334016667
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 15 in, (6) 15 in
Bin Height
(12) 7 in, (6) 7 in
Bin Width
(12) 8 in, (6) 16 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Depth of Cabinet
24 in
Width of Cabinet
48 in
Cabinet Shelf W x D
47-1/2 in x 21-3/8 in
Height of Cabinet
80 in
Panel Material Thickness
14 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
18
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Cabinet Strength Rating
Heavy Duty
Number of Door Shelves
0
Bins per Door
0
Total Number of Bins
18
Item - Bin Cabinets
Bin Cabinet
Finish
Powder Coated
Cabinet Shelf Capacity
700 lb
Gauge
14
Caster Material
Phenolic
Bins per Cabinet
18
Wall Mounted/Stand Alone
Stand Alone
Cabinet Handle Style
Swing
Total Number of Drawers
0
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Total Number of Door Bins
0
Material
Steel
Mobile/Stationary
Mobile
Locking Cabinet
Yes
Locking Points
3 Points
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Locking Mechanism
Keyed
Total Number of Shelves
2
Door Type
Solid
Bin Material
Polypropylene
Bin Color
Yellow
Number of Cabinet Shelves
2
Cabinet Type
Mobile
Lock Type
3 pt. Keyed
Assembled/Unassembled
Assembled
Finish - Cabinets
Powder Coated
Method of Construction
Welded
Includes
Handle for Pushing/Stopping Cabinet
Bin Cabinet Door Style
Standard
Material - Cabinets
Steel
Cabinet Color
Gray
Number of Cabinet Bins
18
Cabinet Storage Components
Bins, Shelves
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Number of Door Bins
0
Mobility
Mobile
Shelf Adjustability
(2) Adjustable
Frame Assembled
Assembled
Base Type
Casters

Description

Bin Cabinet, Base Type Casters, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (6) 15 in, Bin Height (12) 7 in, (6) 7 in, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.